Shop All Striking and Slugging Wrenches
Wright
Striking Wrench, Material Steel, 14" L
Mfr # 19-60MM
Zoro # G910414093
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Black Oxide
- Number of Points 12
- Head Type Offset
- Overall Length 14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wright
- MFR # 19-60MM
- Zoro # G910414093
- UPC # 076799726162
- Country of Origin United States
- Category Striking and Slugging Wrenches
Dimensions
Overall Length | 14 in |
Head Size | 60 mm |
Details
Item | Striking Wrench |
Material | Steel |
Finish | Black Oxide |
Number of Points | 12 |
Head Type | Offset |
Standards | ASME B107.410 |
Head Thickness | 1 1/2 in |
Measurement Type | Metric |
Wrench Product Grouping | Wrenches |
Insulated | No |
Grip Style | Plain |
Single End/Double End | Single End |
Head Offset Angle | 45 Degrees |
Box End Type | 12-Point Box End |
Reversing | No |
Description
Striking Wrench, Steel, Black Oxide, Head Size 60 mm, Overall Length 14 in, 45 Degrees , Head Thickness 1 1/2 in, Metric, Offset
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 3/4" drive hexagonal bit impact socket 19MM (759019M)
- WESTWARD 1/2 in Drive Tamper Resistant Torx(R) Socket Bit SAE T47 Tip, 2 1/4 in L (54TN63)
- CAPRI TOOLS 4mm x 5mm Slim Mini Open End Wrench, Metric (CP11830-0405)
- ZORO SELECT Ball Lock Pin, L-Handle, 3/8" Pin Dia. (LBL-133)
- WRIGHT Straight Handle Striking Face Box Wrenches 12 Pt.Heavy-duty (1852)
- WRIGHT Striking Wrench, Material Steel, 18" L (19112)
- WRIGHT Striking Wrench, Material Steel, 13 1/2" L (19-55MM)
- WRIGHT STRIKING FACE BOX WRENCH (1942)
- WRIGHT Striking Wrench, Material Steel, 11 1/2" L (1948)
- WRIGHT Striking Wrench, Material Steel, 12" L (1952)
- WILLIAMS Williams Offset Striking Wrench, 2-3/4", 70mm (8816W)
- Wright Striking and Slugging Wrenches