Shop All Striking and Slugging Wrenches
Wright
Striking Wrench, Material Steel, 13" L
Mfr # 1964
Zoro # G310414099
product price: $86.95
/ea
Free Shipping & Returns
$86.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Black Oxide
- Number of Points 12
- Head Type Offset
- Overall Length 13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wright
- MFR # 1964
- Zoro # G310414099
- UPC # 076799019646
- Country of Origin United States
- Category Striking and Slugging Wrenches
Dimensions
Overall Length | 13 in |
Head Size | 2 in |
Details
Item | Striking Wrench |
Material | Steel |
Finish | Black Oxide |
Number of Points | 12 |
Head Type | Offset |
Standards | ASME B107.410 |
Head Thickness | 1 1/4 in |
Single End/Double End | Single End |
Insulated | No |
Box End Type | 12-Point Box End |
Wrench Product Grouping | Wrenches |
Measurement Type | SAE |
Head Offset Angle | 45 Degrees |
Grip Style | Plain |
Reversing | No |
Description
Striking Wrench, Steel, Black Oxide, Head Size 2 in, Overall Length 13 in, 45 Degrees , Head Thickness 1 1/4 in, SAE, Offset
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 20.0V Li-Ion Battery, 5.0Ah Capacity (2 Pack) (DCB205BT-2)
- CRESCENT Wrench Combination 9/16" (CCW6-05)
- ZORO SELECT Carbide-Tipped 135 Deg. Jobber Length Drill Bit (12502720)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (AM-02-A-5PK)
- WRIGHT Striking Wrench, Material Steel, 12" L (1952)
- WRIGHT Striking Wrench, Material Steel, 15 1/4" L (1988)
- WRIGHT STRIKING FACE BOX WRENCH (1942)
- WRIGHT Striking Wrench, Material Steel, 11 1/2" L (1948)
- WRIGHT STRIKING FACE BOX WRENCH (1846)
- WRIGHT Striking Wrench, Material Steel, 13 1/2" L (1972)
- URREA Black flat strike wrench 12 point, 27Mm opening size. (2727SWM)
- Wright Striking and Slugging Wrenches