Shop All Striking and Slugging Wrenches
Wright
Striking Wrench, Material Steel, 13 1/2" L
Mfr # 1972
Zoro # G810414100
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Black Oxide
- Number of Points 12
- Head Type Offset
- Overall Length 13 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wright
- MFR # 1972
- Zoro # G810414100
- UPC # 076799019721
- Country of Origin United States
- Category Striking and Slugging Wrenches
Dimensions
Overall Length | 13 1/2 in |
Head Size | 2 1/4 in |
Details
Item | Striking Wrench |
Material | Steel |
Finish | Black Oxide |
Number of Points | 12 |
Head Type | Offset |
Standards | ASME B107.410 |
Head Thickness | 1 3/8 in |
Head Offset Angle | 45 Degrees |
Box End Type | 12-Point Box End |
Grip Style | Plain |
Measurement Type | SAE |
Insulated | No |
Reversing | No |
Single End/Double End | Single End |
Wrench Product Grouping | Wrenches |
Description
Striking Wrench, Steel, Black Oxide, Head Size 2 1/4 in, Overall Length 13 1/2 in, 45 Degrees , Head Thickness 1 3/8 in, SAE, Offset
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS 9 Piece Metric L-Shape Hex Key Set, 38299 (38299)
- FOWLER 4100mm Economy Digital Caliper (541000042)
- PACIFIC HANDY CUTTER Utility Blade, Blunt Tip, 2-1/4 in. (BB5379KIT)
- KEO Drill/Countersink Bit, 60 Deg, #4, HSS, BRGT (10400)
- WRIGHT Striking Wrench, Material Steel, 12 1/2" L (1960)
- WRIGHT STRIKING FACE BOX WRENCH (1942)
- WRIGHT Striking Wrench, Material Steel, 12" L (1952)
- WRIGHT Straight Handle Striking Face Box Wrenches 12 Pt.Heavy-duty (1852)
- WRIGHT Striking Wrench, Material Steel, 15 1/4" L (1988)
- WRIGHT Striking Wrench, Material Steel, 13 1/2" L (19-55MM)
- URREA 12-Point Blanck Offset Striking Wrench, 1" opening size. (2616SW)
- Wright Wrenches