Shop All Striking and Slugging Wrenches
Wright
Striking Wrench, Material Steel, 12" L
Mfr # 1952
Zoro # G610414096
$68.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Black Oxide
- Number of Points 12
- Head Type Offset
- Overall Length 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wright
- MFR # 1952
- Zoro # G610414096
- UPC # 076799019523
- Country of Origin United States
- Category Striking and Slugging Wrenches
Dimensions
Overall Length | 12 in |
Head Size | 1 5/8 in |
Details
Item | Striking Wrench |
Material | Steel |
Finish | Black Oxide |
Number of Points | 12 |
Head Type | Offset |
Standards | ASME B107.410 |
Head Thickness | 1 1/16 in |
Measurement Type | SAE |
Box End Type | 12-Point Box End |
Grip Style | Plain |
Reversing | No |
Head Offset Angle | 45 Degrees |
Wrench Product Grouping | Wrenches |
Single End/Double End | Single End |
Insulated | No |
Description
Striking Wrench, Steel, Black Oxide, Head Size 1 5/8 in, Overall Length 12 in, 45 Degrees , Head Thickness 1 1/16 in, SAE, Offset
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENYON Operating Wrench, 60", 2x2" Opening (85487)
- CLEVELAND 2-Flute HSS Miniature Square Double End Mill Cleveland HMD-2-TC TiCN 1/8x3/16x3/4x3-1/8 (C39911)
- J.W. WINCO GN451.3-51-41-3/8-55 Rubber Bumper Stainless, Tapped (451.3-51-41-3/8-55)
- ELESA Zinc-plated steel threaded stud, CTL.476/30 p-M6x16 (CTL.476-p)
- WRIGHT Striking Wrench, Material Steel, 13 1/2" L (1972)
- WRIGHT STRIKING FACE BOX WRENCH (1954)
- WRIGHT STRIKING FACE BOX WRENCH (1846)
- WRIGHT Striking Wrench, Material Steel, 12 1/2" L (1960)
- WRIGHT STRIKING FACE BOX WRENCH (1970)
- WRIGHT Striking Wrench, Material Steel, 11 1/2" L (1948)
- WILLIAMS Striking Wrench, Hammer, 3 1/2 Inch Opening, 14 1/8 Inch OAL (JHWHW-6112)
- Wright Striking and Slugging Wrenches