Shop All Striking and Slugging Wrenches
Wright
Striking Wrench, Material Steel, 12" L
Mfr # 19-41MM
Zoro # G610414089
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Black Oxide
- Number of Points 12
- Head Type Offset
- Overall Length 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wright
- MFR # 19-41MM
- Zoro # G610414089
- UPC # 076799726124
- Country of Origin United States
- Category Striking and Slugging Wrenches
Dimensions
Overall Length | 12 in |
Head Size | 41 mm |
Details
Item | Striking Wrench |
Material | Steel |
Finish | Black Oxide |
Number of Points | 12 |
Head Type | Offset |
Standards | ASME B107.410 |
Head Thickness | 1 1/16 in |
Wrench Product Grouping | Wrenches |
Insulated | No |
Grip Style | Plain |
Reversing | No |
Head Offset Angle | 45 Degrees |
Measurement Type | Metric |
Box End Type | 12-Point Box End |
Single End/Double End | Single End |
Description
Striking Wrench, Steel, Black Oxide, Head Size 41 mm, Overall Length 12 in, 45 Degrees , Head Thickness 1 1/16 in, Metric, Offset
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Mini Hacksaw, 10 In L (34A514)
- DRILL AMERICA 9/16" Reduced Shank HSS Drill Bit 1/2" Shank, Overall Length: 6" (D/ARSD9/16)
- KD TOOLS 1/4" Drive, 1/2" SAE Socket, 6 Points (80123)
- PERFORMANCE TOOL 26-Pc 1/2 In Dr. Sae Socket Set Tool Set, W32901 (W32901)
- WRIGHT Striking Wrench, Material Steel, 13 1/2" L (19-55MM)
- WRIGHT Striking Wrench, Material Steel, 15 1/4" L (1988)
- WRIGHT Striking Wrench, Material Steel, 13 1/2" L (1972)
- WRIGHT STRIKING FACE BOX WRENCH (1846)
- WRIGHT Striking Wrench, Material Steel, 12" L (1952)
- WRIGHT STRIKING FACE BOX WRENCH (1954)
- WILLIAMS Williams Offset Striking Wrench, 2-3/8", 60mm (8814W)
- Wright Striking and Slugging Wrenches