Shop All Striking and Slugging Wrenches
Wright
Striking Wrench, Material Steel, 12 1/2" L
Mfr # 1956
Zoro # G510414097
Free Shipping & Returns
$82.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Black Oxide
- Number of Points 12
- Head Type Offset
- Overall Length 12 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wright
- MFR # 1956
- Zoro # G510414097
- UPC # 076799019561
- Country of Origin United States
- Category Striking and Slugging Wrenches
Dimensions
Overall Length | 12 1/2 in |
Head Size | 1 3/4 in |
Details
Item | Striking Wrench |
Material | Steel |
Finish | Black Oxide |
Number of Points | 12 |
Head Type | Offset |
Standards | ASME B107.410 |
Head Thickness | 1 1/8 in |
Reversing | No |
Wrench Product Grouping | Wrenches |
Grip Style | Plain |
Insulated | No |
Head Offset Angle | 45 Degrees |
Single End/Double End | Single End |
Measurement Type | SAE |
Box End Type | 12-Point Box End |
Description
Striking Wrench, Steel, Black Oxide, Head Size 1 3/4 in, Overall Length 12 1/2 in, 45 Degrees , Head Thickness 1 1/8 in, SAE, Offset
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Blade, 18 Gauge Center Shear (48-44-0151)
- REED 7/8IN DRILL-DRILLING MACHINE (D875)
- MASON Vibration Isolator, Neoprene, 35 to 75 lb. (2LVR9)
- GREAT NECK Wrecking Bar 3/4X30-In (WR30)
- WRIGHT Striking Wrench, Material Steel, 12 1/2" L (1960)
- WRIGHT Striking Wrench, Material Steel, 11 1/2" L (1948)
- WRIGHT Striking Wrench, Material Steel, 18" L (19112)
- WRIGHT Striking Wrench, Material Steel, 13 1/2" L (19-55MM)
- WRIGHT Striking Wrench, Material Steel, 13 1/2" L (1972)
- WRIGHT Striking Wrench, Material Steel, 12" L (1952)
- URREA Black flat strike wrench 12 point, 75Mm opening size. (2775SWM)
- Wright Wrenches