Shop All Striking and Slugging Wrenches
Wright
Striking Wrench, Material Steel, 12 1/2" L
Mfr # 19-46MM
Zoro # G210414090
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Finish Black Oxide
- Number of Points 12
- Head Type Offset
- Overall Length 12 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wright
- MFR # 19-46MM
- Zoro # G210414090
- UPC # 076799726131
- Country of Origin United States
- Category Striking and Slugging Wrenches
Dimensions
Overall Length | 12 1/2 in |
Head Size | 46 mm |
Details
Item | Striking Wrench |
Material | Steel |
Finish | Black Oxide |
Number of Points | 12 |
Head Type | Offset |
Standards | ASME B107.410 |
Head Thickness | 1 1/8 in |
Box End Type | 12-Point Box End |
Wrench Product Grouping | Wrenches |
Single End/Double End | Single End |
Head Offset Angle | 45 Degrees |
Measurement Type | Metric |
Grip Style | Plain |
Insulated | No |
Reversing | No |
Description
Striking Wrench, Steel, Black Oxide, Head Size 46 mm, Overall Length 12 1/2 in, 45 Degrees , Head Thickness 1 1/8 in, Metric, Offset
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2001G Steam Oxide HSS-E RHS/RHC 7/16 (C71028)
- ICS Bar Brackets (543916)
- FREUD Straight Router Bit, 2" Cutting L (12-128)
- KIPP Adjustable Handle, Mod. Design, Protective Cap Sz. 2, M08X55, Cast Zinc Black Satin, Comp: Steel (K0122.92081X55)
- WRIGHT Striking Wrench, Material Steel, 12" L (1952)
- WRIGHT STRIKING FACE BOX WRENCH (1954)
- WRIGHT Straight Handle Striking Face Box Wrenches 12 Pt.Heavy-duty (1852)
- WRIGHT Striking Wrench, Material Steel, 11 1/2" L (1948)
- WRIGHT STRIKING FACE BOX WRENCH (1846)
- WRIGHT STRIKING FACE BOX WRENCH (1970)
- MARTIN TOOLS SPROCKET & GEAR WR STRIKING FACE BOX 1-1/16 12 PT IMP (MT8807)
- Wright Wrenches