Shop All Striking and Slugging Wrenches
Wright
Striking Wrench, Material Steel, 11" L
Mfr # 19-32MM
Zoro # G810414087
product price: $75.49
/ea
Free Shipping & Returns
$75.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Black Oxide
- Number of Points 12
- Head Type Offset
- Overall Length 11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wright
- MFR # 19-32MM
- Zoro # G810414087
- UPC # 076799726100
- Country of Origin United States
- Category Striking and Slugging Wrenches
Dimensions
Overall Length | 11 in |
Head Size | 32 mm |
Details
Item | Striking Wrench |
Material | Steel |
Finish | Black Oxide |
Number of Points | 12 |
Head Type | Offset |
Standards | ASME B107.410 |
Head Thickness | 29/32 in |
Insulated | No |
Box End Type | 12-Point Box End |
Wrench Product Grouping | Wrenches |
Measurement Type | Metric |
Grip Style | Plain |
Reversing | No |
Single End/Double End | Single End |
Head Offset Angle | 45 Degrees |
Description
Striking Wrench, Steel, Black Oxide, Head Size 32 mm, Overall Length 11 in, 45 Degrees , Head Thickness 29/32 in, Metric, Offset
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALCO Malco HC1 2 in. to 12 in. Sheet Metal Hole Cutter Accessory for 1/4 in. or Larger Drill, Multi (HC1)
- PROTO 1/2 in Drive Impact Socket 1 in Size 8 pt Standard Depth, Black Oxide (J7432S)
- CHICAGO PNEUMATIC Extended Straight Wheel Grinder, 3/8 in NPT Female Air Inlet, 1/4" Collet, Heavy Duty, 18,000 RPM (CP3451-18SE3)
- MILWAUKEE TOOL M18 FUEL 15mm Random Orbital Polisher Kit (2684-22HD)
- WRIGHT Striking Wrench, Material Steel, 12 1/2" L (1960)
- WRIGHT Striking Wrench, Material Steel, 13 1/2" L (1972)
- WRIGHT STRIKING FACE BOX WRENCH (1942)
- WRIGHT Striking Wrench, Material Steel, 18" L (19112)
- WRIGHT Straight Handle Striking Face Box Wrenches 12 Pt.Heavy-duty (1852)
- WRIGHT Striking Wrench, Material Steel, 15 1/4" L (1988)
- AMPCO SAFETY TOOLS Striking Wrench, 1-7/16", 7-7/8" L (WS-1-7/16)
- Wright Wrenches