Shop All Striking and Slugging Wrenches
Wright
Striking Wrench, Material Steel, 11 1/2" L
Mfr # 1948
Zoro # G710414095
product price: $51.59
/ea
$51.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Finish Black Oxide
- Number of Points 12
- Head Type Offset
- Overall Length 11 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wright
- MFR # 1948
- Zoro # G710414095
- UPC # 076799019486
- Country of Origin United States
- Category Striking and Slugging Wrenches
Dimensions
Overall Length | 11 1/2 in |
Head Size | 1 1/2 in |
Details
Item | Striking Wrench |
Material | Steel |
Finish | Black Oxide |
Number of Points | 12 |
Head Type | Offset |
Standards | ASME B107.410 |
Head Thickness | 1 in |
Box End Type | 12-Point Box End |
Head Offset Angle | 45 Degrees |
Wrench Product Grouping | Wrenches |
Grip Style | Plain |
Measurement Type | SAE |
Reversing | No |
Insulated | No |
Single End/Double End | Single End |
Description
Striking Wrench, Steel, Black Oxide, Head Size 1 1/2 in, Overall Length 11 1/2 in, 45 Degrees , Head Thickness 1 in, SAE, Offset
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA m25 x 2 HSS Plug Tap and 23.00mm HSS 1/2in Shank Drill Bit Kit (POUMS25X2)
- DIABLO SDS-Plus 2-Cutter Carbide-Tipped Hammer (DMAPL2160)
- INTERNATIONAL TOOL MFG. ITM 2-1/2" X 22" SDS-Max Concrete Core Deep Cutter (950CC7339)
- CLE-LINE 118° Heavy-Duty Cobalt Hex Shank Jobber Length Drill Cle-Line 1804 Straw HSS-CO RHS/RHC 3/8 (C10620)
- WRIGHT Striking Wrench, Material Steel, 15 1/4" L (1988)
- WRIGHT Striking Wrench, Material Steel, 18" L (19112)
- WRIGHT STRIKING FACE BOX WRENCH (1970)
- WRIGHT Striking Wrench, Material Steel, 12 1/2" L (1960)
- WRIGHT Striking Wrench, Material Steel, 12" L (1952)
- WRIGHT Striking Wrench, Material Steel, 13 1/2" L (1972)
- URREA Black flat strike wrench 12 point, 2" opening size. (2732SW)
- Wright Wrenches