Shop All Striking and Slugging Wrenches
Wright
Striking Wrench, Material Steel, 11 1/2" L
Mfr # 19-36MM
Zoro # G710414088
Free Shipping & Returns
$87.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Black Oxide
- Number of Points 12
- Head Type Offset
- Overall Length 11 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wright
- MFR # 19-36MM
- Zoro # G710414088
- UPC # 076799726117
- Country of Origin United States
- Category Striking and Slugging Wrenches
Dimensions
Overall Length | 11 1/2 in |
Head Size | 36 mm |
Details
Item | Striking Wrench |
Material | Steel |
Finish | Black Oxide |
Number of Points | 12 |
Head Type | Offset |
Standards | ASME B107.410 |
Head Thickness | 1 in |
Wrench Product Grouping | Wrenches |
Head Offset Angle | 45 Degrees |
Grip Style | Plain |
Insulated | No |
Measurement Type | Metric |
Box End Type | 12-Point Box End |
Reversing | No |
Single End/Double End | Single End |
Description
Striking Wrench, Steel, Black Oxide, Head Size 36 mm, Overall Length 11 1/2 in, 45 Degrees , Head Thickness 1 in, Metric, Offset
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M.A. FORD Countersink, 3/8" dia., 120 deg., HSS (61037506)
- KNIPEX Insulated Precision Slotted Screwdriver 1/16 in Round (9T 89931)
- OK INDUSTRIES Cordless Wrap/Unwrap Kit w/DFB, 6 Pc (PTX-KIT1DH)
- CURRENT TOOLS Carrying Case for 1/2" to 2" Hydraulic Knock-Out Set (1500-PC)
- WRIGHT STRIKING FACE BOX WRENCH (18H58)
- WRIGHT STRIKING FACE BOX WRENCH (1970)
- WRIGHT Striking Wrench, Material Steel, 13 1/2" L (19-55MM)
- WRIGHT Striking Wrench, Material Steel, 15 1/4" L (1988)
- WRIGHT Striking Wrench, Material Steel, 13 1/2" L (1972)
- WRIGHT Straight Handle Striking Face Box Wrenches 12 Pt.Heavy-duty (1852)
- WILLIAMS Striking Wrench, Hammer, 3 1/2 Inch Opening, 14 1/8 Inch OAL (JHWHW-6112)
- Wright Striking and Slugging Wrenches