Shop All Mail Slots
Wright Products
Wright Products VGL025-555 Solid Brass Georgian Storm & Screen Door Lever Latch
Mfr # 817536
Zoro # G404045345
product price: $84.65
/ea
Free Shipping & Returns
$84.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wright Products
- MFR # 817536
- Zoro # G404045345
- Country of Origin United States
- Category Mail Slots
Description
Features
- Solid Brass Georgian Storm & Screen Door Lever Latch.
- Polish Brass Finish.
- Replaces Most Knob Or Push Button Latches With 1-3/4 in. Installation Hole Spacing.
- Dimension - 9.75 x 5 x 2.88 in.
- Item Weight - 1.73 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PHIFER 72 in. x 100 ft. Insect Screen Cloth, Charcoal (5030144)
- OEM OEM: NEW: 2011-2018 Jaguar / 5-Button Smart Key Remote / PN: 5E0U50357 / KOBJTF10A (RSK-JAG-0357)
- SECURITRON Maglock (M62GB)
- JMA JMA: SS5 / 1637 5-Pin Sentry Safe Key (JMA-SEN-1D)
- DELTANA Mail Slot 13-1/8" With Interior Flap Satin Chrome (MS212U26D)
- BLOEM LIVING WINDOW BOX GRN 24"" (DCBT24-42)
- DELTANA Mail Slot 13-1/8" With Interior Flap Black (MS212U19)
- DELTANA Letter Box Hood Bright Chrome (MSH158U26)
- DELTANA Mail Slot 13-1/8" With Interior Frame Bright Brass (MS211U3)
- BRASS ACCENTS Mail Slot, 3x10", Satin Nickel (A07-M0070-619)
- BLOEM LIVING WINDOW BOX GRN 30"" (DCBT30-42)
- Wright Products Door Accessories