Shop All Door Closers
Wright Products
Vertical Interior Door Closer
Mfr # VWC50BZ
Zoro # G3889107
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Bronze
- Finish Bronze Painted
- Features Ideal for INSWING Interior Doors That Need to Normally Be Kept Shut; This Closer Is Mounted On the Hinge Side of the Door and The Tension Can Be Adjusted by The Arm Placement
- For Use With INSWING Interior Doors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wright Products
- MFR # VWC50BZ
- Zoro # G3889107
- UPC # 039208987844
- Country of Origin Taiwan, Province of China
- Category Door Closers
Details
Item | Vertical Interior Door Closer |
Color | Bronze |
Finish | Bronze Painted |
Features | Ideal for INSWING Interior Doors That Need to Normally Be Kept Shut; This Closer Is Mounted On the Hinge Side of the Door and The Tension Can Be Adjusted by The Arm Placement |
For Use With | INSWING Interior Doors |
Description
Vertical Interior Door Closer
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Accessory Knob for SDL980 or SDLS480 Satin Nickel Finish (SDLKNOBU15)
- ADAMS RITE AdamsRite: MS Deadlock, Flat Faceplate, ANSI Size, 1-1/2" Backset, Straight Bolt, Aluminum (ADR-MS1850SN-410-628)
- DELTANA Push Plate 3-1/2" X 15" Bright Brass (PP3515U3)
- USA INDUSTRIALS Buna-N O-Ring - 3.55mm Wide x 132mm ID, PK 2 (ZUSAH3.55X132)
- WRIGHT PRODUCTS TAP-N-GO Closer, White, Heavy Duty (V2012WH)
- WRIGHT PRODUCTS TAP-N-GO Closer, Black, Heavy Duty (V2012BL)
- WRIGHT PRODUCTS Medium Duty Hydraulic Closer, Black (VH440BL)
- WRIGHT PRODUCTS Standard Duty Pneumatic Closer, Black (V920BL)
- WRIGHT PRODUCTS Heavy Duty Pneumatic Closer, Black (V170BL)
- GLYNN-JOHNSON Manual 100 Series Concealed Overhead Holders and Stops Overhead Door Holders Heavy Duty Aluminum (104H-US32D)
- FALCON Manual Hydraulic SC90 Series Surface Closers Door Closer Light Duty Interior, Dark Bronze (SC91A HWPA DKB)
- Wright Products Door Closers & Accessories