Shop All Door Closers
Wright Products
TAP-N-GO Closer, Black, Heavy Duty
Mfr # V2012BL
Zoro # G3888090
product price: $21.19
/ea
$21.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Heavy Duty
- For Use With Outswinging Storm or Screen Doors
- Features Adjustable
- ADA Compliant Yes
- Stop Type Spring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wright Products
- MFR # V2012BL
- Zoro # G3888090
- UPC # 039208995610
- Country of Origin China
- Category Door Closers
Details
Item | Door Closer |
Color | Black |
Series | Heavy Duty |
For Use With | Outswinging Storm or Screen Doors |
Features | Adjustable |
ADA Compliant | Yes |
Stop Type | Spring |
ANSI/BHMA Finish | Black Painted |
Product Type | Door Closer |
Door Opening - Maximum | 90 Degrees |
Performance Grade | 1 |
Description
Door Closer, ADA Compliant Yes, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL DOOR CONTROLS GLC Series Satin Chrome Grade 3 Residential Keyed Alike Single Cylinder Deadbolt (GLS660-SCH-KA-626)
- KEYLESS FACTORY KeylessFactory: Universal Cutter 2 (Condor, SEC-E9, Dolphin) (KLF-C-05)
- BRASS ACCENTS Doctors Door Knocker 8" Satin Nickel (A07-K5210-619)
- M-D DR SWP DV1 WHT 36"" (05215)
- WRIGHT PRODUCTS TAP-N-GO Closer, White, Heavy Duty (V2012WH)
- WRIGHT PRODUCTS Medium Duty Hydraulic Closer, Black (VH440BL)
- WRIGHT PRODUCTS Heavy Duty Pneumatic Closer, Black (V170BL)
- WRIGHT PRODUCTS Vertical Interior Door Closer (VWC50BZ)
- WRIGHT PRODUCTS Standard Duty Pneumatic Closer, Black (V920BL)
- LARSON CLOSER STNDRD ADJ BLK (CH1040501)
- GLOBAL DOOR CONTROLS TC7000 Series Overhead Concealed Closer Size 4 with 105 degree swing (TC7030LP)
- Wright Products Door Closers & Accessories