Shop All Door Closers
Wright Products
Standard Duty Pneumatic Closer, Black
Mfr # V920BL
Zoro # G3888285
$14.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- For Use With Outswinging Wood or Metal Doors
- Series Standard Duty
- Features Adjustable
- ADA Compliant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wright Products
- MFR # V920BL
- Zoro # G3888285
- UPC # 038462004328
- Country of Origin China
- Category Door Closers
Details
Item | Door Closer |
Color | Black |
For Use With | Outswinging Wood or Metal Doors |
Series | Standard Duty |
Features | Adjustable |
ADA Compliant | Yes |
Stop Type | Spring |
Performance Grade | 2 |
Door Opening - Maximum | 90 Degrees |
Product Type | Door Closer |
ANSI/BHMA Finish | Black Painted |
Description
Door Closer, ADA Compliant Yes, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 5/8" x 3-3/8" 18-8 Stainless Steel Swivel Spring Snap Hooks 5PK (52237)
- DEXTER BY SCHLAGE Door Lever Lockset, Mechanical, Classroom (C2000-CLRM-R-626-KDC)
- ZORO SELECT O-Ring, Dash 225, Neoprene, 0.13 In., PK50 (1BUZ3)
- HES HES 9400 Series Electric Strikes, 12/24 VDC Voltage, Oil Rubbed Bronze (9400 613 LBM)
- WRIGHT PRODUCTS Vertical Interior Door Closer (VWC50BZ)
- WRIGHT PRODUCTS TAP-N-GO Closer, Black, Heavy Duty (V2012BL)
- WRIGHT PRODUCTS Heavy Duty Pneumatic Closer, Black (V170BL)
- WRIGHT PRODUCTS TAP-N-GO Closer, White, Heavy Duty (V2012WH)
- WRIGHT PRODUCTS Medium Duty Hydraulic Closer, Black (VH440BL)
- TOWNSTEEL Manual Hydraulic TownSteel Overhead Closers Door Closer Heavy Duty Interior and Exterior, Aluminum (TDC 70-CUSH-AL)
- LCN Manual Hydraulic 2030 Series Concealed Closers Door Closer Heavy Duty Interior and Exterior (2033-STD LH AL)
- Wright Products Door Closers