Shop All Screen & Storm Door Closers
Wright Products
Pneumatic Closer, Aluminum, Standard Duty
Mfr # V1020
Zoro # G3888230
product price: $14.49
/ea
$14.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Aluminum
- Finish Aluminum Painted
- For Use With Outswinging Wood or Metal Doors
- Series Standard Duty
- Features Full 90 Degree Opening; Factory Lubricated; Adjustable Closing Speed; Two Hole End Plug for Adjustable Latching Power; All Installation Hardware Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wright Products
- MFR # V1020
- Zoro # G3888230
- UPC # 038462004014
- Country of Origin China
- Category Screen & Storm Door Closers
Details
Item | Pneumatic Closer,Aluminum,Standard Duty |
Color | Aluminum |
Finish | Aluminum Painted |
For Use With | Outswinging Wood or Metal Doors |
Series | Standard Duty |
Features | Full 90 Degree Opening; Factory Lubricated; Adjustable Closing Speed; Two Hole End Plug for Adjustable Latching Power; All Installation Hardware Included |
Description
Pneumatic Closer,Aluminum,Standard Duty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Saddle Threshold, Low Profile, 6 ft., Alum (29520024)
- BRASS ACCENTS Kick Plate, 8x40", Antique Brass Screw (A09-P0840-609)
- 3M $SUPER WEATHERSTRIP ADHES-YELLOW (3M8001)
- AMERICAN GARAGE DOOR SUPPLY Spring Lift Cable, 1/8 In, 164 In., PK2 (CAG18-164)
- WRIGHT PRODUCTS Pneumatic Closer, Black, Heavy Duty (V150BL)
- WRIGHT PRODUCTS Standard Duty Pneumatic Closer, White (V920WH)
- WRIGHT PRODUCTS Pneumatic Closer, Black, Standard Duty (V1020BL)
- WRIGHT PRODUCTS Pneumatic Closer, White, Standard Duty (V1020WH)
- WRIGHT PRODUCTS Pneumatic Closer, Brown, Heavy Duty (V150BN)
- WRIGHT PRODUCTS Light Duty Pneumatic Closer, White (VJ1020CALWH)
- PRIMELINE TOOLS Screen Frame Corner, 3/8 in. x 3/4 in., White Plastic (100 Pack) (MP7723)
- Wright Products Screen & Storm Door Closers