Shop All Door Closers
Wright Products
Heavy Duty Pneumatic Closer, Black
Mfr # V170BL
Zoro # G3888355
product price: $17.19
/ea
$17.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- ADA Compliant Yes
- Features For Heavy Out-Swinging Full-View or Security Doors, Leaf Spring Provides a Smoother, more Positive Closing Action
- ANSI/BHMA Finish Black Painted
- Product Type Door Closer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wright Products
- MFR # V170BL
- Zoro # G3888355
- UPC # 038462048926
- Country of Origin Taiwan, Province of China
- Category Door Closers
Details
Item | Door Closer |
Color | Black |
ADA Compliant | Yes |
Features | For Heavy Out-Swinging Full-View or Security Doors, Leaf Spring Provides a Smoother, more Positive Closing Action |
ANSI/BHMA Finish | Black Painted |
Product Type | Door Closer |
Performance Grade | 1 |
Stop Type | Spring |
Description
Door Closer, ADA Compliant Yes, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE 7-9/16 in. (192 mm) Center-to-Center Brushed Nickel Contemporary Drawer Pull (BP7125192195)
- STERLING SEAL & SUPPLY 212 Silicone O-ring 70A Shore Red, -1000 Pack (ORSIL212X1000)
- MNG 1 1/4" Knob, Grace, Satin Nickel (83128)
- HES Elec. Strike, 12/24VAC/DC, H.Duty, Fail Safe/Secure (5200)
- WRIGHT PRODUCTS Medium Duty Hydraulic Closer, Black (VH440BL)
- WRIGHT PRODUCTS TAP-N-GO Closer, Black, Heavy Duty (V2012BL)
- WRIGHT PRODUCTS TAP-N-GO Closer, White, Heavy Duty (V2012WH)
- WRIGHT PRODUCTS Vertical Interior Door Closer (VWC50BZ)
- WRIGHT PRODUCTS Standard Duty Pneumatic Closer, Black (V920BL)
- LCN Manual Hydraulic 4110 Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Aluminum (4111-SCUSH RH AL)
- LCN Manual LCN 4110 Surface Mounted Closer Heavy Duty Interior and Exterior (4111HCUSHALLH)
- Wright Products Door Closers