Shop All Door Stops
Wright Products
Door Stop Spring Chain, Zinc Plate
Mfr # V11
Zoro # G3889247
product price: $3.89
/ea
Sold in multiples of 3 for $11.67
$11.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Standards UL Listed
- Features Adjustable: Adjust Chain Length to Accommodate Various Installations, Clean Subtle Look: High-Quality Finish Allows it to Blend in Perfectly with Your Door and Frame, Prevent Storm Damage: This Spring and Chain Door Retainer Helps Absorb Shock to Both your Pneumatic Closer and Door from Wind Shock, Ready to Install: Installation Screws and Brackets are Included with each Door Chain Unit, Stability and Shock Absorption: the Chain Stop Installs Directly onto your Door Frame and Door Jamb to Prevent Over Extension
- ANSI/BHMA Finish Zinc-Plated With Clear Chromate Seal
- Holder Type Stop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wright Products
- MFR # V11
- Zoro # G3889247
- UPC # 038462005905
- Country of Origin China
- Category Door Stops
Details
Material | Steel |
Item | Overhead Door Stop |
Standards | UL Listed |
Features | Adjustable: Adjust Chain Length to Accommodate Various Installations, Clean Subtle Look: High-Quality Finish Allows it to Blend in Perfectly with Your Door and Frame, Prevent Storm Damage: This Spring and Chain Door Retainer Helps Absorb Shock to Both your Pneumatic Closer and Door from Wind Shock, Ready to Install: Installation Screws and Brackets are Included with each Door Chain Unit, Stability and Shock Absorption: the Chain Stop Installs Directly onto your Door Frame and Door Jamb to Prevent Over Extension |
ANSI/BHMA Finish | Zinc-Plated With Clear Chromate Seal |
Holder Type | Stop |
Door Opening - Maximum | 90 Degrees |
Includes Hardware | Hardware Included |
Description
Overhead Door Stop, Holder Type Stop, Material Steel, Mounting Type Screw In, Standards UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M-D Threshold Flat Alum 2.5X36 (11072)
- CECO Vision Light Steel Door with Glass, 84 in H, 36 in W, 1 3/4 in Thick, 18-gauge, Type: 1 (CHMD X VL30 70 X CYL-CE-18ga-WG)
- CODEL DOORS 24" x 84" Primed 2-Panel Carrera Molded Hollow Core Slab Door (2070MHCCAR)
- NATIONAL GUARD ADA Ramp, Rubber, 6 x 48 In (RR952-48)
- IVES COMMERCIAL Solid Brass 1in Floor Dome Stop Satin Brass Finish (FS4364)
- BALDWIN Estate Distressed Oil Rubbed Bronze Door Stop (4010.402)
- OMNIA Floor Door Stop Bright Chrome 1-3/4" (7000.26)
- PRIME-LINE Door Stoop, Floor Mount, 1 Hole, 3-1/4 in., Satin Nickel Single Pack (J 4847)
- GREENGRASS Hardware 830279 Hinge Pin Door Stop; Oil Rubbed Bronze (GR838063)
- IVES Door Stop, Stainless Steel, Silver, 2-1/2"H x 2-1/2"W (WS406/407CCV US32D)
- STANLEY Stanley Hardware Door Stop Rigid 4In Satnickel 830147 (2049716)
- Wright Products Door Stops