Shop All Butt Hinges
Wright Products
3" H Galvanized Steel Steel Hinge
Mfr # V35GAL
Zoro # G3889201
product price: $6.69
/ea
$6.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Door Leaf Height 3"
- Door Leaf Thickness 5/64"
- Material Steel
- Mounting Full Surface/Half Surface
- Features Removable Hinge Pin; All Mounting Screws Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wright Products
- MFR # V35GAL
- Zoro # G3889201
- UPC # 039208993340
- Country of Origin China
- Category Butt Hinges
Dimensions
Door Leaf Height | 3" |
Details
Door Leaf Thickness | 5/64" |
Finish | Galvanized Steel |
Material | Steel |
Mounting | Full Surface/Half Surface |
Features | Removable Hinge Pin; All Mounting Screws Included |
Item | Steel Hinge |
Description
Steel Hinge 3 in., Galvanized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK 94H x 3/8T Adjustable Wood Slat Wall Panel Kit w/ 1W Slats, Cherry contains 42 Slats (SWW84X94X0375CH)
- ZORO SELECT Key Blank, SC1, PK10 (5ZLH8)
- ZORO SELECT Snap Bolt, Swivel Eye, Steel, 3-3/8 In H (1RCB4)
- CODEL DOORS 24" x 96" Primed 2-Panel Interior Shaker Slab Door (2080pri8402)
- WRIGHT PRODUCTS 3" H zinc plated Steel Hinge (V35)
- WRIGHT PRODUCTS 2-3/4" H Brass Plated Door and Butt Hinge (V650)
- WRIGHT PRODUCTS 2-3/4" H zinc plated Door and Butt Hinge (V650ZP)
- WRIGHT PRODUCTS 2-3/4" H Galvanized Steel Self Closing Hinge (V221GAL)
- WRIGHT PRODUCTS 2-3/4" H Black Painted Door and Butt Hinge (V650BL)
- WRIGHT PRODUCTS Self Closing Adjustable Hinge (V226WH)
- JOHNSON HARDWARE Brass-Plated Non-Mortise Hinge Set , 2PK (1823PPK2)
- Wright Products Door Hinges