Shop All Butt Hinges
Wright Products
2-3/4" H Brass Plated Door and Butt Hinge
Mfr # V650
Zoro # G3888258
product price: $8.19
/ea
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Door Leaf Height 2-3/4"
- Finish Brass Plated
- Material Brass
- Features Adjustable
- Includes Hardware Hardware Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wright Products
- MFR # V650
- Zoro # G3888258
- UPC # 039208985918
- Country of Origin Taiwan, Province of China
- Category Butt Hinges
Dimensions
Door Leaf Height | 2-3/4" |
Details
Finish | Brass Plated |
Material | Brass |
Features | Adjustable |
Item | Butt Hinge |
Includes Hardware | Hardware Included |
Range of Motion - Maximum | 180 Degrees |
ANSI/BHMA Finish | Bright Brass, Clear Coated |
Description
Butt Hinge, Brass, Features Adjustable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EBERHARD MANUFACTURING CO Saftey Lock Not Auto Unlocking (EMC 200 SS)
- SUR&R O-Ring, 14.2mm Nominal Inside dia., PK50 (HOR740)
- NU-SET Key/Card Lock Box, 4-Number, Leopard Print (1006)
- SASHCO 5/8" x 20' Filler Rope Pre-Caulking Soft Cell Backer Rod (30110)
- WRIGHT PRODUCTS Self Closing Adjustable Hinge (V226WH)
- WRIGHT PRODUCTS 3" H zinc plated Steel Hinge (V35)
- WRIGHT PRODUCTS 3" H Galvanized Steel Steel Hinge (V35GAL)
- WRIGHT PRODUCTS 2-3/4" H Black Painted Door and Butt Hinge (V650BL)
- WRIGHT PRODUCTS 2-3/4" H zinc plated Door and Butt Hinge (V650ZP)
- WRIGHT PRODUCTS 2-3/4" H Galvanized Steel Self Closing Hinge (V221GAL)
- ZORO SELECT 15/16 in W x 3 in H Bright Brass Spring Hinge (4PA73)
- Wright Products Door Hinges