Wright Tool

2 1/2 in Drive Impact Socket 110 mm Size 6 pt Standard Depth, Black Oxide


product price: $1,822.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Drive Size 2 1/2 in
  • Socket Size 110 mm
  • SAE or Metric Metric
  • Number of Points 6
  • Overall Length 6 1/4 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Drive Size 2 1/2 in
Socket Size 110 mm
Overall Length 6 1/4 in
Size 110mm
Socket Depth Standard
Socket Length 6 3/4 in

Description

Impact Socket, Socket Size 110 mm, Socket Shape 6-Point, Drive Type Impact, Drive Size 2 1/2 in, Compatible Fastener Type Bolts, No, Alloy Steel, Black Oxide, Impact Rated Yes, Socket Depth Standard, Socket Length 6 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.