Shop All Impact Sockets
Wright Tool
2 1/2 in Drive Impact Socket 105 mm Size 6 pt Standard Depth, Black Oxide
Mfr # 858-105MM
Zoro # G2364306
product price: $1,117.99
/ea
Free Shipping & Returns
$1,117.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 2 1/2 in
- Socket Size 105 mm
- SAE or Metric Metric
- Number of Points 6
- Overall Length 6 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wright Tool
- MFR # 858-105MM
- Zoro # G2364306
- UPC # 076799737472
- Country of Origin United States
- Category Impact Sockets
Dimensions
Drive Size | 2 1/2 in |
Socket Size | 105 mm |
Overall Length | 6 1/4 in |
Size | 105mm |
Socket Depth | Standard |
Socket Length | 158.5 mm |
Description
Impact Socket, Socket Size 105 mm, Socket Shape 6-Point, Drive Type Impact, Drive Size 2 1/2 in, Compatible Fastener Type Bolts, No, Alloy Steel, Black Oxide, Impact Rated Yes, Socket Depth Standard, Socket Length 158.5 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TESA BROWN & SHARPE Dial Indicator, 0 to 1 In, 0-100 (14.82022)
- MILWAUKEE TOOL M18™ Random Orbit Sander with M18™ REDLITHIUM™ CP2.0 Battery (2648-20, 48-11-1820)
- WILLIAMS Williams Super Combo Wrench Set, 10 pcs., Metric (MWS-5A)
- OSG Straight Flute Hand Tap, Taper, 4 (1024200)
- WRIGHT TOOL 3/4 in Drive Impact Socket 1 5/16 in Size, Deep Socket, black oxide (6942)
- WRIGHT TOOL 1 in Drive Impact Socket 1 13/16 in Size, Standard Socket, black oxide (8858)
- WRIGHT TOOL Socket 1/2" Drive 6 Point Deep Impact So (4934)
- WRIGHT TOOL Socket 1/2" Drive 6 Point Standard Impac (4824)
- WRIGHT TOOL Socket 1/2" Drive 6 Point Standard Impac (4828)
- WRIGHT TOOL 3/4 in Drive Impact Socket 36 mm Size, Deep Socket, black oxide (69-36MM)
- TEKTON 1/2 Inch Drive x 9/16 Inch 12-Point Impact Socket (SID22214)
- Wright Tool Sockets & Ratchets