Shop All Impact Sockets
Wright
1 in Drive Impact Socket 4 in Size, Deep Socket, Black Oxide
Mfr # 89128
Zoro # G010436223
product price: $862.99
/ea
Free Shipping & Returns
$862.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1 in
- Socket Size 4 in
- Number of Points 6
- Impact Rated Yes
- Standards ASME B107
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wright
- MFR # 89128
- Zoro # G010436223
- UPC # 076799763594
- Country of Origin United States
- Category Impact Sockets
Dimensions
Drive Size | 1 in |
Socket Size | 4 in |
Socket Depth | Deep |
Socket Length | 6 1/2 in |
Details
Number of Points | 6 |
Item | Impact Socket |
Impact Rated | Yes |
Standards | ASME B107 |
Finish | Black Oxide |
Socket Shape | 6-Point |
Drive Type | Impact |
Measurement Type | SAE |
Description
Impact Socket, Socket Size 4 in, Socket Shape 6-Point, Drive Type Impact, Drive Size 1 in, Black Oxide, Impact Rated Yes, Socket Depth Deep, Socket Length 6 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONARD TOOLS Star Key Kit (SSK-850)
- VEGA Hex 10Mm Socket Bit x 1 1/2" - 1/2 Sq Dr (338H100SB)
- MIDWEST RAKE Mixing Container, Multi-Purpose, 2-1/2 qt. (46223)
- WESTWARD 9 1/2 in L 2 5/8 in Cap. Cast Iron Hex Pipe Wrench (6ATY4)
- WRIGHT TOOL 3/4 in Drive Impact Socket 1 5/8 in Size, Standard Socket, black oxide (6852)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2914F)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3042D)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1140TT)
- MILWAUKEE TOOL 3/4" Drive Deep Impact Socket 30 mm Size, Deep Socket, Black Phosphate (49-66-6405)
- HOLEX Impact Socket, 1/2 inch Drive, 6 pt, Deep, 7/8 inch (651202 7/8)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1018U)
- Wright Sockets & Ratchets