Shop All Impact Sockets
Wright
1 in Drive Impact Socket 3 7/8 in Size, Deep Socket, Black Oxide
Mfr # 89124
Zoro # G810436218
product price: $861.99
/ea
Free Shipping & Returns
$861.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1 in
- Socket Size 3 7/8 in
- Number of Points 6
- Socket Shape 6-Point
- Socket Length 6 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wright
- MFR # 89124
- Zoro # G810436218
- UPC # 076799763587
- Country of Origin United States
- Category Impact Sockets
Dimensions
Drive Size | 1 in |
Socket Size | 3 7/8 in |
Socket Length | 6 3/8 in |
Socket Depth | Deep |
Details
Number of Points | 6 |
Item | Impact Socket |
Socket Shape | 6-Point |
Measurement Type | SAE |
Finish | Black Oxide |
Standards | ASME B107 |
Impact Rated | Yes |
Drive Type | Impact |
Description
Impact Socket, Socket Size 3 7/8 in, Socket Shape 6-Point, Drive Type Impact, Drive Size 1 in, Black Oxide, Impact Rated Yes, Socket Depth Deep, Socket Length 6 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC #55 (C22650)
- PROTO 3/4 in Drive, 2-1/4" Triple Square SAE Socket, 12 Points (J5572)
- PROTO 3/8 in Drive, 22mm Torx(R) Metric Socket, 12 Points (J5222M)
- AMERICAN SOCKETS SAE L-Shape Hex Key, 1/8" Tip Size, 100 PK (00125KHL)
- WRIGHT 1 in Drive Impact Socket 4 in Size, Deep Socket, Black Oxide (89128)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1116U)
- VEGA Impact Socket Long Length, 3/8 Sq Dr 22mm (22202)
- CRAFTSMAN Sockets, 1/2" Drive 9/16" SAE Deep Impac (CMMT15998)
- PROTO 3/4 in Drive Impact Socket 38 mm Size, Standard Socket, black oxide (J07538MT)
- WILLIAMS Impact Socket, Deep, 3/8" Drive, 6 Pt., 8mm (12M-608)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1018U)
- Wright Sockets & Ratchets