Shop All Impact Sockets
Wright
1 in Drive Impact Socket 3 1/8 in Size, Deep Socket, Black Oxide
Mfr # 89100
Zoro # G110436246
product price: $424.99
/ea
Free Shipping & Returns
$424.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1 in
- Socket Size 3 1/8 in
- Number of Points 6
- Measurement Type SAE
- Impact Rated Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wright
- MFR # 89100
- Zoro # G110436246
- UPC # 076799763525
- Country of Origin United States
- Category Impact Sockets
Dimensions
Drive Size | 1 in |
Socket Size | 3 1/8 in |
Socket Depth | Deep |
Socket Length | 5 1/2 in |
Details
Number of Points | 6 |
Item | Impact Socket |
Measurement Type | SAE |
Impact Rated | Yes |
Drive Type | Impact |
Socket Shape | 6-Point |
Standards | ASME B107 |
Finish | Black Oxide |
Description
Impact Socket, Socket Size 3 1/8 in, Socket Shape 6-Point, Drive Type Impact, Drive Size 1 in, Black Oxide, Impact Rated Yes, Socket Depth Deep, Socket Length 5 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Cobalt M42 Square Tool Bit 855 Cleveland 1/8 In x 2-1/2 In Overall Length (C44536)
- SUPERIOR ELECTRIC Japanese Aftermarket Carbon Brush Set Replaces Milwaukee 22-18-0680, 22-18-0620, PK 2 (N09)
- STANLEY Shinglers Hatchet w/Blade, Steel, 15 Oz (54-028)
- GEARWRENCH 1/2" Drive 6 Point Deep Impact Metric Socket 21mm (84579N)
- WRIGHT 1 in Drive Impact Socket 4 in Size, Deep Socket, Black Oxide (89128)
- GREY PNEUMATIC 1/4" Drive Impact Socket Chrome plated (910MG)
- SUNEX 1/2" Drive Impact Socket 6 (225MD)
- PROTO 3/8 in Drive Impact Socket 22 mm Size 6 pt Deep Depth, Black Oxide (J7022M)
- TEKTON 1/2 Inch Drive x 7/8 Inch 12-Point Impact Socket (SID22222)
- WESTWARD 1/2 in Drive Impact Socket 1 1/8 in Size 6 pt Standard Depth, Black Oxide (4LXD8)
- VEGA Impact Socket, 3/8 Sq Dr 13 mm 12pt (21302-D)
- Wright Sockets & Ratchets