Shop All Impact Sockets
Wright
1 in Drive Impact Socket 3 1/4 in Size, Deep Socket, Black Oxide
Mfr # 89104
Zoro # G210436252
product price: $481.99
/ea
Free Shipping & Returns
$481.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1 in
- Socket Size 3 1/4 in
- Number of Points 6
- Socket Length 5 5/8 in
- Drive Type Impact
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wright
- MFR # 89104
- Zoro # G210436252
- UPC # 076799763532
- Country of Origin United States
- Category Impact Sockets
Dimensions
Drive Size | 1 in |
Socket Size | 3 1/4 in |
Socket Length | 5 5/8 in |
Socket Depth | Deep |
Details
Number of Points | 6 |
Item | Impact Socket |
Drive Type | Impact |
Finish | Black Oxide |
Socket Shape | 6-Point |
Impact Rated | Yes |
Standards | ASME B107 |
Measurement Type | SAE |
Description
Impact Socket, Socket Size 3 1/4 in, Socket Shape 6-Point, Drive Type Impact, Drive Size 1 in, Black Oxide, Impact Rated Yes, Socket Depth Deep, Socket Length 5 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAHLWILLE TOOLS 10 mm (3/8") Screwdriver socket SizeM5 L.52 mm (02060005)
- WESTWARD 1/2 in Drive, 28mm 12 pt Metric Socket, 12 Points (10E257)
- MILWAUKEE TOOL M18 Cordless Right Angle Drill (2615-20)
- MILWAUKEE TOOL 17 oz Smooth Face Framing Hammer (48-22-9017)
- WRIGHT 1 in Drive Impact Socket 4 in Size, Deep Socket, Black Oxide (89128)
- MILWAUKEE TOOL 1" Drive Standard Impact Socket 28 mm Size, Standard Socket, Black Phosphate (49-66-6593)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4030M)
- URREA 1/2" drive, 6-pt deep impact socket 30MM (7330M)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1010MD)
- CAPRI TOOLS 3/8 in. Drive 12 mm Semi-Deep Impact Socket (CP53112)
- TEKTON 1/2 Inch Drive x 1-1/2 Inch Deep 12-Point Impact Socket (SID23238)
- Wright Sockets & Ratchets