Shop All Impact Sockets
Wright
1 in Drive Impact Socket 3 1/2 in Size, Deep Socket, Black Oxide
Mfr # 89112
Zoro # G310436244
product price: $501.99
/ea
Free Shipping & Returns
$501.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1 in
- Socket Size 3 1/2 in
- Number of Points 6
- Finish Black Oxide
- Socket Depth Deep
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wright
- MFR # 89112
- Zoro # G310436244
- UPC # 076799763556
- Country of Origin United States
- Category Impact Sockets
Dimensions
Drive Size | 1 in |
Socket Size | 3 1/2 in |
Socket Depth | Deep |
Socket Length | 6 in |
Details
Number of Points | 6 |
Item | Impact Socket |
Finish | Black Oxide |
Drive Type | Impact |
Socket Shape | 6-Point |
Standards | ASME B107 |
Measurement Type | SAE |
Impact Rated | Yes |
Description
Impact Socket, Socket Size 3 1/2 in, Socket Shape 6-Point, Drive Type Impact, Drive Size 1 in, Black Oxide, Impact Rated Yes, Socket Depth Deep, Socket Length 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 26.50mm Reduced Shank HSS Drill Bit 1/2" Shank (DWDRSD26.5MM)
- ZORO SELECT Carbide End Mill, 1/8In, 2FL, Double (234-001040)
- OSG Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPT (1310208)
- MITUTOYO Dial Indicator (2414A)
- WRIGHT 1 in Drive Impact Socket 4 in Size, Deep Socket, Black Oxide (89128)
- PROTO 3/4 in Drive Impact Socket 27 mm Size 6 pt Standard Depth, Black Oxide (J07527M)
- PRO-GRADE TOOLS Socket, 3/4"Dr., 6Pt. 1-7/16" Impact (16256)
- GEARWRENCH 3/8" Drive 6 Point Deep Impact Metric Socket 18mm (84341N)
- GREY PNEUMATIC SOC T30 3/8D IMP 6PT MALE BLK (1130T)
- SUNEX 3/8" Drive Impact Socket 12 (36803)
- WESTWARD 3/4 in Drive Impact Socket 1 3/4 in Size 6 pt Deep Depth, Black Oxide (21WL03)
- Wright Sockets & Ratchets