Shop All Fire Barrier Products
Wrapstrip
Metacaulk , Highly Intumescent, Firestop, 1.5 in.x36'
Mfr # 66234
Zoro # G511179117
product price: $219.99
/ea
Sold in multiples of 2 for $439.98
Free Shipping & Returns
$439.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wrapstrip
- MFR # 66234
- Zoro # G511179117
- Country of Origin United States
- Category Fire Barrier Products
Description
Metacaulk wrap strip is a highly intumescent firestop material strip mainly for plastic and insulated pipe application. When exposed to fire, it expands and forms a very hard char to seal the penetration stopping the passage of flames and hot gases. Easy to install, cost effective, and flexible. Fire strip has longer length, meaning less wasted material. 1.5 in.X36'. Use only in tested configurations; highly intumescent; prevents passage of fire; excellent freeze thaw. No asbestos fillers. Easy to use design; no solvents or hazardous ingredients. Can use a sealant over the wrap strip as needed. FOR THE TRADESMAN: RectorSeal is recognized as a leading provider of quality solutions for the professional trades serving heating, ventilation, and air conditioning HVAC/R, plumbing, electrical, and construction markets.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Canvas Gloves, Cotton, S, Natural, PR (2AH13)
- VISUAL WORKPLACE Lean Sign, PVC 10"x14", Next Inspector, 60-1900-1014-L731 (60-1900-1014-L731)
- S FELLAS BY GENUINE GRIP Women Waterproof Boot, Brown, 7.5M, PR (651-7.5M)
- CORDOVA Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, L, 1 PR (3716L)
- 3M Fire Barrier Sealant, Foam, 12.85 oz, PK6 (FIP 1-STEP)
- FIREGUARD Fire Resistant Intumescent Coating, 5 gal (F FG E84 G05)
- ZORO SELECT Fire Blanket, Wool (B6280)
- FIRST AID ONLY Fire Blanket and Bag (21-650)
- DAP Barrier Foam White Polyurethane Foam Multipurpose Barrier Foam 12 oz (7565012530)
- SPECSEAL Firestop Pipe Cast-In Device, Size 2" (CD201DK)
- METACAULK Fire Resistant Panel, 36" L, 1" W (66320)
- Wrapstrip Fire Protection