Shop All Fire Barrier Products
Wrapstrip
Metacaulk , Easy Installation, Firestop, 2 in.x36'
Mfr # 66443
Zoro # G511179131
product price: $240.99
/ea
Sold in multiples of 2 for $481.98
Free Shipping & Returns
$481.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wrapstrip
- MFR # 66443
- Zoro # G511179131
- UPC # 21449664431
- Country of Origin United States
- Category Fire Barrier Products
Description
Metacaulk wrap strip is a highly intumescent firestop material strip mainly for plastic and insulated pipe application. When exposed to fire, it expands and forms a very hard char to seal the penetration stopping the passage of flames and hot gases. Easy to install, cost effective, and flexible. Fire strip has longer length, meaning less wasted material. 2 in.X36'. Use only in tested configurations; highly intumescent; prevents passage of fire; excellent freeze thaw. No asbestos fillers. Easy to use design; no solvents or hazardous ingredients. Can use a sealant over the wrap strip as needed. FOR THE TRADESMAN: RectorSeal is recognized as a leading provider of quality solutions for the professional trades serving heating, ventilation, and air conditioning HVAC/R, plumbing, electrical, and construction markets.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL UVEX Safety Glasses, Amber Anti-Fog, Hydrophilic, Hydrophobic, Scratch-Resistant (S3241HS)
- JUSTRITE Safety Cabinet Shelf, Steel, 350 lb Load Capacity, 39 3/8 in Width x 14 in Depth x 1 1/2 in Height (29937)
- NEVS IV Drug Line Label - Heparin/Heparin 7/8" x 3" Green w/Black (N-1711)
- STEINER INDUSTRIES Glove, Back-Hand Pad, 3 Layr, 7-1/2"x5-3/4" (15A56)
- STI Fire Barrier Sealant, 20 oz., Red (LC120)
- 3M Fire Barrier Sealant, 10.3 oz., Gray, PK12 (2000+10.3OZ)
- UNIQUE FIRE STOP Smooth Firestop Horizontal Penetrator Fire Safety Part & Accessory (SP-4)
- METACAULK Fire Resistant Panel, 36" L, 1" W (66320)
- METACAULK Rectorseal Firestop, COMMERCIAL Red Firestop (METACAULK 1000)
- STI Firestop Plug, 4 In. W, 3 In. H (FP400)
- STI Fire Barrier Pathway, Silver, 18" W (EZDG444S2)
- Wrapstrip Fire Barrier Products