Shop All Motorsport Engine and Intake
Wrap-On
Wrap-On 347-31006 6 ft. 120V Heat Tape Blue with Thermosta
Mfr # 347-31006
Zoro # G403948456
product price: $41.69
/ea
$41.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wrap-On
- MFR # 347-31006
- Zoro # G403948456
- UPC # 37841310067
- Country of Origin China
- Category Motorsport Engine and Intake
Description
Blue 120 Volt Pipe Heating Cable:
Prevents frozen water pipes to minus 50 degree F. Simply wrap on, insulate and plug in.
Engineered for use on metal and rigid plastic pipes.
Uses an exclusive Press-To-Test button so you can test the cable before installing.
A built-in thermostat turns the cable on at 38 degree F.
Proven low-wattage design uses up to 70 percent less energy than other cables and protects to minus 50 degree F.
An exclusive power sensor light glows when the thermostat is closed.
Each package contains one ready-to-install pipe heating cable along with installation instructions.
To install, you will also need PVC/electrical tape, fiberglass pipe insulation, a tape measure and eye protection.
Specifications:
Voltage: 120.00 V.
Color: Blue.
Includes: Thermostat.
Specifications:
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Grainger Ie855 replacement light bulb lamp, 10PK (IE855 GRAINGER)
- D-A LUBRICANT CO D-A Reliant Heavy Duty Engine Oil SAE 15W40, CK-4 - 5 Gallon Pail (52108)
- FIREPOWER Multi Flame Heating Nozzle 8-Mfa, Fs (FPW0323-0272)
- PRIMEFIT 25-Piece Accessory Kit w/ Steel Coupler w/ Storage Case (IK1010S-25)
- WRAP-ON Wrap-On 347-31018 18 ft. 120V Heat Tape Red with Thermosta (347-31018)
- RACOR Parfit, Cartridge Elements, PFF4616 (PFF4616)
- RED HORSE PERFORMANCE 06 90 Degree An-Jic Hose End Push Lock - Black (RHP2090-06-2)
- RACOR Ff/Ws Assembly, 75500FGX30 (75500FGX30)
- MANN FILTER 00-02 Volvo S40/01-02 S60/09-09 S60 2.5T Fuel Filter, Wk850 (WK850)
- TRIDENT HOSE Trident Ply Softwall Exhaust Hose; 4" x 12.5" (2004004)
- GMB 84-91 Chev 5.7L Water Pump, 130-1220P (130-1220P)
- Wrap-On Motorsport Engine and Intake