Shop All Hook & Loop Straps
Wrap-It
Cinch Strap, No Adhesive, 18 in, 2 in Wd, Black, 6 PK
Mfr # A706-18B
Zoro # G904411091
product price: $12.29
/pk 6, $2.05/ea
$12.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook and Loop Type Hook-and-Loop
- Adhesive Type No Adhesive
- Backing Material Nylon
- Width 2 in
- Length 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wrap-It
- MFR # A706-18B
- Zoro # G904411091
- UPC # 810016850786
- Country of Origin China
- Category Hook & Loop Straps
Dimensions
Width | 2 in |
Length | 18 in |
Details
Item | Cinch Strap |
Hook and Loop Type | Hook-and-Loop |
Adhesive Type | No Adhesive |
Backing Material | Nylon |
Hook and Loop Shape | Strap |
Color | Black |
Description
GET ORGANIZED: Super-Stretch Wrap-It Storage Straps are perfect for wrapping up cords, hoses, rope and so much more!
WRAPS TIGHT: Made with elastic hook and loop allowing you to tightly wrap up and bundle items for clutter-free storage and organization. These elastic cinch straps stretch up to 1.5x the length for extra adjustability and snug hold.
MULTI-PURPOSE: Use these storage straps as an extension cord organizer, cord wrap, cord keeper, hose strap and cable straps; or for hose storage, cord storage, garage storage and organization, and RV storage solutions; and even as bike straps, securing straps, luggage straps and more! The uses are endless.
WEATHERPROOF, DURABLE and HIGH-QUALITY: Use indoors or outdoors, these nylon hook and loop straps are built to last! At Wrap-It Storage, we stand behind the quality of all our products.
Includes: 6 18-inch elastic cinch straps. 18-inch strap is great for organizing: 50 ft. to 75 ft. garden hoses, 100 ft. extension cords, wet/dry vacuum hoses, yoga mats, rv water hoses.
WRAPS TIGHT: Made with elastic hook and loop allowing you to tightly wrap up and bundle items for clutter-free storage and organization. These elastic cinch straps stretch up to 1.5x the length for extra adjustability and snug hold.
MULTI-PURPOSE: Use these storage straps as an extension cord organizer, cord wrap, cord keeper, hose strap and cable straps; or for hose storage, cord storage, garage storage and organization, and RV storage solutions; and even as bike straps, securing straps, luggage straps and more! The uses are endless.
WEATHERPROOF, DURABLE and HIGH-QUALITY: Use indoors or outdoors, these nylon hook and loop straps are built to last! At Wrap-It Storage, we stand behind the quality of all our products.
Includes: 6 18-inch elastic cinch straps. 18-inch strap is great for organizing: 50 ft. to 75 ft. garden hoses, 100 ft. extension cords, wet/dry vacuum hoses, yoga mats, rv water hoses.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Plain Stainless Steel, 8 mm Length, 50 PK (M51030.050.0008)
- ZORO SELECT Grade A307, 3/4"-10 Hex Head Cap Screw, Hot Dipped Galvanized Steel, 2 in L, 10 PK (U04200.075.0200)
- ZORO SELECT Solid Rivet, Countersunk Head, 0.0625 in Dia., 0.25 in L, Aluminum Body, 250 PK (26AD0204-EA-250)
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 3 in L, 10 PK (U01210.050.0300)
- WRAP-IT Back-to-Back Strap, No Adhesive, 10 in, 1-1/2 in Wd, Black, 6 PK (A106-20BX)
- WRAP-IT Back-to-Back Strap, No Adhesive, 28 in, 2.5 in Wd, Black, 2 PK (A102-H-28BX)
- WRAP-IT Back-to-Back Strap, No Adhesive, Black (A712-928B)
- WRAP-IT Cinch Strap, No Adhesive, 8 in, Orange (209-08OR)
- WRAP-IT Back-to-Back Strap, No Adhesive, 22 in, 2-1/2 in Wd, Black, 2 PK (A102-H-22BX)
- WRAP-IT Cinch Strap, No Adhesive, 24 in, 2 in Wd, Black, 4 PK (A704-24B)
- VELCRO BRAND Cinch Straps, 1x12", Black, PK25, 12", 1" Wd, Black, 25 PK (VEL184)
- Wrap-It Hook & Loop Straps