Shop All Hook & Loop Straps
Wrap-It
Back-to-Back Strap, No Adhesive, Black
Mfr # A712-928B
Zoro # G304411097
product price: $17.89
/ea
$17.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook and Loop Type Hook-and-Loop
- Adhesive Type No Adhesive
- Backing Material Polyester
- Hook and Loop Shape Strap
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wrap-It
- MFR # A712-928B
- Zoro # G304411097
- UPC # 810016852056
- Country of Origin China
- Category Hook & Loop Straps
Details
Item | Back-to-Back Strap |
Hook and Loop Type | Hook-and-Loop |
Adhesive Type | No Adhesive |
Backing Material | Polyester |
Hook and Loop Shape | Strap |
Color | Black |
Description
GET ORGANIZED: Super-Stretch Wrap-It Storage Straps are perfect for wrapping up cords, hoses, rope and so much more!
WRAPS TIGHT: Made with elastic hook and loop allowing you to tightly wrap up and bundle items for clutter-free storage and organization. These elastic cinch straps stretch up to 1.5x the length for extra adjustability and a snug hold.
MULTI-PURPOSE: Use these storage straps as an extension cord organizer, cord wrap, cord keeper, hose strap and cable straps; or for cord and hose storage, garage storage and organization, and RV storage solutions; and even as bike straps, securing straps, luggage straps and more! The uses are endless.
WEATHERPROOF, DURABLE and HIGH-QUALITY: Use indoors or outdoors, these nylon hook and loop straps are built to last! At Wrap-It Storage, we stand behind the quality of all our products.
Includes: (3) 9-inch x 1.5-inch, (6) 12-inch x 2-inch, and (3) 18-inch x 2-inch elastic cinch straps.
WRAPS TIGHT: Made with elastic hook and loop allowing you to tightly wrap up and bundle items for clutter-free storage and organization. These elastic cinch straps stretch up to 1.5x the length for extra adjustability and a snug hold.
MULTI-PURPOSE: Use these storage straps as an extension cord organizer, cord wrap, cord keeper, hose strap and cable straps; or for cord and hose storage, garage storage and organization, and RV storage solutions; and even as bike straps, securing straps, luggage straps and more! The uses are endless.
WEATHERPROOF, DURABLE and HIGH-QUALITY: Use indoors or outdoors, these nylon hook and loop straps are built to last! At Wrap-It Storage, we stand behind the quality of all our products.
Includes: (3) 9-inch x 1.5-inch, (6) 12-inch x 2-inch, and (3) 18-inch x 2-inch elastic cinch straps.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 10-24, 2 ft, Stainless Steel, 316, Plain Finish (44491)
- ZORO SELECT Grade 8, 1/2"-13 Hex Head Cap Screw, Zinc Yellow Steel, 4-1/2 in L, 5 PK (N04104.050.0450)
- ZORO SELECT Fully Threaded Rod, M6-1mm, 1 m, Stainless Steel, 316, Plain Finish (57492)
- ZORO SELECT Split Lock Washer, For Screw Size 1 in Steel, Plain Finish, 50 PK (LWIS100-050P)
- WRAP-IT Back-to-Back Strap, No Adhesive, 10 in, 1-1/2 in Wd, Black, 6 PK (A106-20BX)
- WRAP-IT Back-to-Back Strap, No Adhesive, 7 in, Black, 6 PK (A106-10BX)
- WRAP-IT Cinch Strap, No Adhesive, 24 in, 2 in Wd, Black, 4 PK (A704-24B)
- WRAP-IT Cinch Strap, No Adhesive, 13 in, Black, 6 PK (A106-30BX)
- WRAP-IT Cinch Strap, No Adhesive, 8 in, Orange (209-08OR)
- WRAP-IT Cinch Strap, No Adhesive, 18 in, 2 in Wd, Black, 6 PK (A706-18B)
- BSC PREFERRED 1/2'' x 75' - Black VELCRO Brand Self-Grip Strap Roll (S-13671)
- Wrap-It Hook & Loop Straps