Shop All Hook & Loop Straps
Wrap-It
Back-to-Back Strap, No Adhesive, Black
Mfr # A106-234BX
Zoro # G604411094
product price: $13.79
/ea
$13.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook and Loop Type Hook-and-Loop
- Adhesive Type No Adhesive
- Backing Material Polypropylene
- Hook and Loop Shape Strap
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wrap-It
- MFR # A106-234BX
- Zoro # G604411094
- UPC # 854059003518
- Country of Origin China
- Category Hook & Loop Straps
Details
Item | Back-to-Back Strap |
Hook and Loop Type | Hook-and-Loop |
Adhesive Type | No Adhesive |
Backing Material | Polypropylene |
Hook and Loop Shape | Strap |
Color | Black |
Description
GET ORGANIZED: Use Heavy-Duty Wrap-It Storage Straps for storage and organization in the garage, shed, shop, around the house, boat, camper or RV. No more bulky cord reels, these straps are the best solution for organizing extension cords, hoses, rope and so much more!
QUALITY MATERIAL: Made with heavy-duty weatherproof polypropylene, industrial strength hook and loop, and a rust-resistant stainless steel grommet, these heavy-duty storage straps are built to last—indoors or out. The heavy-duty hook and loop can hold up to 50 lbs/22kgs.
HANG IT UP: The rust-resistant stainless steel grommet makes it easy to hang extension cables, hoses, rope and so much more! Get stuff off the ground and get organized in the garage, shop, or shed and around the home, boat, truck or RV. These heavy-duty grommet straps fit garage storage system hooks and are the perfect garage pegboard accessories.
ENDLESS USES: Use these cable ties as a holder and strap for Christmas lights, electrical equipment, tool cords, anything cluttering your work bench. Reel in your hose management nightmares and keep your garage and kitchen clutter free. Tidy up your life with Wrap-It Storage organizers!
INCLUDES: two 10-inch x 1.5-inch, two 13-inch x 2-inch, and two 17-inch x 2-inch heavy-duty straps.
QUALITY MATERIAL: Made with heavy-duty weatherproof polypropylene, industrial strength hook and loop, and a rust-resistant stainless steel grommet, these heavy-duty storage straps are built to last—indoors or out. The heavy-duty hook and loop can hold up to 50 lbs/22kgs.
HANG IT UP: The rust-resistant stainless steel grommet makes it easy to hang extension cables, hoses, rope and so much more! Get stuff off the ground and get organized in the garage, shop, or shed and around the home, boat, truck or RV. These heavy-duty grommet straps fit garage storage system hooks and are the perfect garage pegboard accessories.
ENDLESS USES: Use these cable ties as a holder and strap for Christmas lights, electrical equipment, tool cords, anything cluttering your work bench. Reel in your hose management nightmares and keep your garage and kitchen clutter free. Tidy up your life with Wrap-It Storage organizers!
INCLUDES: two 10-inch x 1.5-inch, two 13-inch x 2-inch, and two 17-inch x 2-inch heavy-duty straps.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Black Oxide Steel, 5/8 in Length, 50 PK (U07410.037.0062)
- HOWMET AEROSPACE Blind Rivet, Dome Head, 3/16 in Dia., 37/64 in L, Aluminum Body, 25 PK (MGLT-B6-7-PKT)
- MIDWEST FASTENER Elevator Bolt, 3/8"-16 Thrd Sz, 1 in L, Steel, Zinc Plated Finish, 8 PK (71308)
- ZORO SELECT Coupling Nut, 3/4"-10, Steel, Grade 2, Zinc Plated, 1-1/2 in Lg, 1-1/4 in Hex Wd, 5 PK (1JA97)
- WRAP-IT Cinch Strap, No Adhesive, 24 in, 2 in Wd, Black, 4 PK (A704-24B)
- WRAP-IT CABLE ORGANIZER BLACK 16in. L (102-TWIN-16BL)
- WRAP-IT Back-to-Back Strap, No Adhesive, 17 in, 2 in Wd, Black, 2 PK (A102-H-17BX)
- WRAP-IT Back-to-Back Strap, No Adhesive, 22 in, 2-1/2 in Wd, Black, 2 PK (A102-H-22BX)
- WRAP-IT Back-to-Back Strap, No Adhesive, Black (A712-928B)
- WRAP-IT Back-to-Back Strap, No Adhesive, 8 in, 4 in Wd, Black, 20 PK (420-48BL)
- FASTENATION Back-to-Back Strap, No Adhesive, 12 in, 2 in Wd, Orange, 10 PK (2X12OCAMSR)
- Wrap-It Hook & Loop Straps