Shop All Hook & Loop Straps
Wrap-It
Back-to-Back Strap, No Adhesive, Black
Mfr # 1041234BX
Zoro # G306005683
product price: $11.99
/ea
Sold in multiples of 6 for $71.94
$71.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook and Loop Type Hook-and-Loop
- Adhesive Type No Adhesive
- Backing Material Polyester
- Hook and Loop Shape Strap
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wrap-It
- MFR # 1041234BX
- Zoro # G306005683
- UPC # 854059003211
- Country of Origin China
- Category Hook & Loop Straps
Details
Item | Back-to-Back Strap |
Hook and Loop Type | Hook-and-Loop |
Adhesive Type | No Adhesive |
Backing Material | Polyester |
Hook and Loop Shape | Strap |
Color | Black |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 2, 3/4"-10 Hex Head Cap Screw, Zinc Plated Steel, 3-1/2 in L, 5 PK (U08210.075.0350)
- ZORO SELECT External Retaining Ring, 18-8 Stainless Steel Plain Finish, 3 in Shaft Dia (CG-300SJ)
- ZORO SELECT Undersized Key Stock, Carbon Steel, Zinc Plated, 12 in L, 7/16 in W, 1/2 in H (WWG310437050012)
- DEWALT Power-Bolt+ Sleeve Anchor, 3/8" Dia., 3-1/2" L, Steel Zinc Plated, 50 PK (6914SD-PWR)
- WRAP-IT Back-to-Back Strap, No Adhesive, 10 in, 1-1/2 in Wd, Black, 6 PK (A106-20BX)
- WRAP-IT Back-to-Back Strap, No Adhesive, 6 in, 1 in Wd, Black, 12 PK (A712-06B)
- WRAP-IT Back-to-Back Strap, No Adhesive, 9 in, 1 in Wd, Black, 10 PK (A710-09B)
- WRAP-IT Back-to-Back Strap, No Adhesive, 17", Black, 6 PK (A106-40BX)
- WRAP-IT Back-to-Back Strap, No Adhesive, 28 in, Black (100H28BX)
- WRAP-IT Back-to-Back Strap, No Adhesive, 17 in, 2 in Wd, Black, 2 PK (A102-H-17BX)
- HALCO 1 in x 27.5 Yard Polyester Natural Color High Temp Loop Fastener Tape (NNL100)
- Wrap-It Hook & Loop Straps