Shop All Hook & Loop Straps
Wrap-It
Back-to-Back Strap, No Adhesive, 8 in, 4 in Wd, Black, 20 PK
Mfr # 420-48BL
Zoro # G705348220
product price: $10.65
/pk 20, $0.53/ea
$10.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook and Loop Type Hook-and-Loop
- Adhesive Type No Adhesive
- Backing Material Nylon
- Width 4 in
- Length 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wrap-It
- MFR # 420-48BL
- Zoro # G705348220
- UPC # 854059003631
- Country of Origin China
- Category Hook & Loop Straps
Dimensions
Width | 4 in |
Length | 8 in |
Details
Item | Back-to-Back Strap |
Hook and Loop Type | Hook-and-Loop |
Adhesive Type | No Adhesive |
Backing Material | Nylon |
Hook and Loop Shape | Strap |
Color | Black |
Description
Wrap-It Self Gripping Straps are infinitely adjustable durable and reusable. The hook and loop sticks to itself for fast " easy organization. The 20 pack comes with 10-4"" straps and 10-8"" straps. Self Gripping Straps are the perfect organization solution for charging cords" appliance cords cables headphones corded tools and so much more. Use them around the house craft room garage boat RV there are endless uses. Get Untangled.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Round Spacer, Black Chrome Steel, 1/8 in Overall Lg, 1/2 in Inside Dia (34087)
- MIDWEST FASTENER M8-1.25 x 16 mm Phillips Flat Machine Screw, Zinc Plated Steel, 25 PK (31261)
- TAMPER-PRUF SCREWS Sheet Metal Screw, #6 x 1/2 in, Zinc Plated Steel Pan Head Torx Drive, 100 PK (400880)
- MIDWEST FASTENER 1/4"-20 x 3/4 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (07203)
- WRAP-IT Cinch Strap, No Adhesive, 13 in, Black, 6 PK (A106-30BX)
- WRAP-IT Back-to-Back Strap, No Adhesive, 7 in, Black, 6 PK (A106-10BX)
- WRAP-IT Back-to-Back Strap, No Adhesive, 22 in, 2-1/2 in Wd, Black, 2 PK (A102-H-22BX)
- WRAP-IT Back-to-Back Strap, No Adhesive, 6 in, 1 in Wd, Black, 12 PK (A712-06B)
- WRAP-IT Cinch Strap, No Adhesive, 8 in, Orange (209-08OR)
- WRAP-IT Back-to-Back Strap, No Adhesive, Black (1041234BX)
- FASTENATION Back-to-Back Strap, No Adhesive, 12 in, 2 in Wd, Neon Yellow, 10 PK (2X12NYCAM)
- Wrap-It Hook & Loop Straps