Shop All Hook & Loop Straps
Wrap-It
Back-to-Back Strap, No Adhesive, 7 in, Black, 6 PK
Mfr # A106-10BX
Zoro # G304397940
product price: $11.99
/pk 6, $2.00/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook and Loop Type Hook-and-Loop
- Adhesive Type No Adhesive
- Backing Material Polyester
- Length 7 in
- Hook and Loop Shape Strap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wrap-It
- MFR # A106-10BX
- Zoro # G304397940
- UPC # 810016850687
- Country of Origin China
- Category Hook & Loop Straps
Dimensions
Length | 7 in |
Details
Item | Back-to-Back Strap |
Hook and Loop Type | Hook-and-Loop |
Adhesive Type | No Adhesive |
Backing Material | Polyester |
Hook and Loop Shape | Strap |
Color | Black |
Description
GET ORGANIZED: Use Heavy-Duty Wrap-It Storage Straps for storage and organization in the garage, shed, shop and around the house, boat, camper or RV. Get organized and stay organized. These straps are the best solution for organizing cords, hoses, rope, appliance cables, electrical cables, and so much more!
QUALITY MATERIAL: Made with heavy-duty weatherproof polypropylene, industrial strength hook and loop, and a rust-resistant grommet, these heavy-duty storage straps are built to last—indoors or out. These Heavy-Duty hook and loop straps can tidy up your workshop or those tangled Christmas light strings in no time.
HANG IT UP: The rust-resistant metal grommet makes it easy to hang extension cords, hoses, rope and so much more! Get stuff off the ground and get organized in the garage, shop, or shed and around the home, boat, truck or RV. These heavy-duty grommet straps fit garage storage system hooks and are the perfect garage wall storage and pegboard accessory.
ENDLESS USES: Use for extension cord storage, cable storage, garage storage and organization, shop organization or as an RV storage solution. Use as a cord wrap, cord keeper, extension cord holder, extension cord organizer, cord bundler, power cord wrap, cord hanger, wire straps, tool strap or as an air hose organizer. Use as an alternative to electric cord reels, hose reels, cable ties and hooks. The uses are endless!
7-inch (SMALL) is a great size for: indoor and small extension cords, cords on power tools, rope, line and more!
QUALITY MATERIAL: Made with heavy-duty weatherproof polypropylene, industrial strength hook and loop, and a rust-resistant grommet, these heavy-duty storage straps are built to last—indoors or out. These Heavy-Duty hook and loop straps can tidy up your workshop or those tangled Christmas light strings in no time.
HANG IT UP: The rust-resistant metal grommet makes it easy to hang extension cords, hoses, rope and so much more! Get stuff off the ground and get organized in the garage, shop, or shed and around the home, boat, truck or RV. These heavy-duty grommet straps fit garage storage system hooks and are the perfect garage wall storage and pegboard accessory.
ENDLESS USES: Use for extension cord storage, cable storage, garage storage and organization, shop organization or as an RV storage solution. Use as a cord wrap, cord keeper, extension cord holder, extension cord organizer, cord bundler, power cord wrap, cord hanger, wire straps, tool strap or as an air hose organizer. Use as an alternative to electric cord reels, hose reels, cable ties and hooks. The uses are endless!
7-inch (SMALL) is a great size for: indoor and small extension cords, cords on power tools, rope, line and more!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRIP-RITE Deck Screw, #8 x 1-5/8 in, Flat Head, Torx Drive, 124 PK (L158STGD1)
- DEWALT Power-Stud+ SD1 Wedge Anchor, 1-1/4" Dia., 12" L, Carbon Steel Zinc Plated, 5 PK (7475SD1-PWR)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Zinc Plated Steel, 3/4 in Length, 100 PK (U07151.025.0075)
- BUILDRIGHT Deck Screw, #8 x 3 in, Steel, Flat Head, Square Drive, 2000 PK (53860)
- WRAP-IT Back-to-Back Strap, No Adhesive, 17", Black, 6 PK (A106-40BX)
- WRAP-IT CABLE ORGANIZER BLACK 16in. L (102-TWIN-16BL)
- WRAP-IT Back-to-Back Strap, No Adhesive, 28 in, Black (100H28BX)
- WRAP-IT Back-to-Back Strap, No Adhesive, Black (A712-928B)
- WRAP-IT Cinch Strap, No Adhesive, 24 in, 2 in Wd, Black, 4 PK (A704-24B)
- WRAP-IT Back-to-Back Strap, No Adhesive, Black (1041234BX)
- BSC PREFERRED 1 x 18'' - Black VELCRO Brand Cinch Straps, 25PK (VEL185)
- Wrap-It Hook & Loop Straps