Shop All Hook & Loop Straps
Wrap-It
Back-to-Back Strap, No Adhesive, 6 in, 1 in Wd, Black, 12 PK
Mfr # A712-06B
Zoro # G504411101
product price: $12.75
/pk 12, $1.06/ea
$12.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook and Loop Type Hook-and-Loop
- Adhesive Type No Adhesive
- Backing Material Polypropylene
- Width 1 in
- Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wrap-It
- MFR # A712-06B
- Zoro # G504411101
- UPC # 810016850755
- Country of Origin China
- Category Hook & Loop Straps
Dimensions
Width | 1 in |
Length | 6 in |
Details
Item | Back-to-Back Strap |
Hook and Loop Type | Hook-and-Loop |
Adhesive Type | No Adhesive |
Backing Material | Polypropylene |
Hook and Loop Shape | Strap |
Color | Black |
Description
GET ORGANIZED: Super-Stretch Wrap-It Storage Straps are perfect for wrapping up cords, hoses, rope and so much more!
WRAPS TIGHT: Made with elastic hook and loop allowing you to tightly wrap up and bundle items for clutter-free storage and organization. These elastic cinch straps stretch up to 1.5x the length for extra adjustability and snug hold.
MULTI-PURPOSE: Use these storage straps as an extension cord organizer, cord wrap, cord keeper, hose strap and cable straps; or for hose storage, cord storage, garage storage and organization, and RV storage solutions; and even as bike straps, securing straps, luggage straps and more! The uses are endless.
WEATHERPROOF, DURABLE and HIGH-QUALITY: Use indoors or outdoors, these nylon hook and loop straps are built to last! At Wrap-It Storage, we stand behind the quality of all our products.
Includes: 12 6-inch elastic cinch straps. 6-inch strap is great for organizing: indoor extension cords, appliance cords, power tool cords.
WRAPS TIGHT: Made with elastic hook and loop allowing you to tightly wrap up and bundle items for clutter-free storage and organization. These elastic cinch straps stretch up to 1.5x the length for extra adjustability and snug hold.
MULTI-PURPOSE: Use these storage straps as an extension cord organizer, cord wrap, cord keeper, hose strap and cable straps; or for hose storage, cord storage, garage storage and organization, and RV storage solutions; and even as bike straps, securing straps, luggage straps and more! The uses are endless.
WEATHERPROOF, DURABLE and HIGH-QUALITY: Use indoors or outdoors, these nylon hook and loop straps are built to last! At Wrap-It Storage, we stand behind the quality of all our products.
Includes: 12 6-inch elastic cinch straps. 6-inch strap is great for organizing: indoor extension cords, appliance cords, power tool cords.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO J.W. Winco 605-M8-20-A Set Screw w/ Full Ball - M8 x 1.25 Thread - 20mm Thread Length (605-M8-20-A)
- ZORO SELECT Tapered Gib Head Machine Key, Tapered Gib End, Steel, Plain, 4 in L, 1/2 in Sq (WWG-0500-4000GB)
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Black Oxide Steel, 10 mm Length, 100 PK (M07400.030.0010)
- SABERDRIVE Deck Screw, #9 x 2 in, Steel, Flat Head, Torx Drive, 620 PK (51182)
- WRAP-IT Back-to-Back Strap, No Adhesive, Black (A112-1234BX)
- WRAP-IT Cinch Strap, No Adhesive, 18 in, 2 in Wd, Black, 6 PK (A706-18B)
- WRAP-IT Cinch Strap, No Adhesive, 24 in, 2 in Wd, Black, 4 PK (A704-24B)
- WRAP-IT Back-to-Back Strap, No Adhesive, 10 in, 1-1/2 in Wd, Black, 6 PK (A106-20BX)
- WRAP-IT Back-to-Back Strap, No Adhesive, 7 in, Black, 6 PK (A106-10BX)
- WRAP-IT Back-to-Back Strap, No Adhesive, Black (A106-234BX)
- FASTENATION Back-to-Back Strap, No Adhesive, 12 in, 2 in Wd, Neon Yellow, 10 PK (2X12NYSRCAM)
- Wrap-It Hook & Loop Straps