Shop All Hook & Loop Straps
Wrap-It
Back-to-Back Strap, No Adhesive, 22 in, 2-1/2 in Wd, Black, 2 PK
Mfr # A102-H-22BX
Zoro # G704411086
$14.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hook and Loop Type Hook-and-Loop
- Adhesive Type No Adhesive
- Backing Material Poylethlene
- Width 2-1/2 in
- Length 22 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wrap-It
- MFR # A102-H-22BX
- Zoro # G704411086
- UPC # 810016850151
- Country of Origin China
- Category Hook & Loop Straps
Dimensions
Width | 2-1/2 in |
Length | 22 in |
Details
Item | Back-to-Back Strap |
Hook and Loop Type | Hook-and-Loop |
Adhesive Type | No Adhesive |
Backing Material | Poylethlene |
Hook and Loop Shape | Strap |
Color | Black |
Description
GREAT SOLUTION FOR STORAGE AND ORGANIZATION – Use Easy-Carry Wrap-It Storage Straps for extension cord storage and organization in the house, yard, storage shed, workshop, car, boat or RV. Inside the garage, or outside in the shed, use as a carrier, keeper, and hanger for power tool accessories, your vacuum hose, or other campsite gear.
QUALITY MATERIAL – Made with super durable and weather resistant polypropylene material and heavy-duty nylon hook and loop. Makes that run-down airstream camper look like a 5-star glamper. Management of sewer hoses can be icky business, so let these be your camping caddy. Holds up to 50 lbs/22.6 kgs!
CARRY AND HANG CORDS, HOSES, ROPE AND MORE! – Features convenient carrying handle making it easy to bundle, wrap, organize, and carry your gear. Use the handle for hanging on the garage rack, accessory wall, workshop, RV, anywhere!
PATENT PENDING – Use these patent pending Easy-Carry Storage Straps to organize, carry, and hang, heavy-duty extension cords, RV cords, generator cords, electrical cords and cables, garden and water hoses, air hoses, pool hoses, rope, building materials and so much more!
Includes: (2) 22-inch x 2.5-inch Easy-Carry Wrap-It Storage Straps.
QUALITY MATERIAL – Made with super durable and weather resistant polypropylene material and heavy-duty nylon hook and loop. Makes that run-down airstream camper look like a 5-star glamper. Management of sewer hoses can be icky business, so let these be your camping caddy. Holds up to 50 lbs/22.6 kgs!
CARRY AND HANG CORDS, HOSES, ROPE AND MORE! – Features convenient carrying handle making it easy to bundle, wrap, organize, and carry your gear. Use the handle for hanging on the garage rack, accessory wall, workshop, RV, anywhere!
PATENT PENDING – Use these patent pending Easy-Carry Storage Straps to organize, carry, and hang, heavy-duty extension cords, RV cords, generator cords, electrical cords and cables, garden and water hoses, air hoses, pool hoses, rope, building materials and so much more!
Includes: (2) 22-inch x 2.5-inch Easy-Carry Wrap-It Storage Straps.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E-Z LOK Thread Repair Kit, Self Locking Thread Inserts, M10-1.5x9/16"-12, Steel (EZ-650-10)
- ZORO SELECT Not Graded, 3/8"-16 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 3-1/4 in L, 10 PK (U51000.037.0325)
- METRIC BLUE M6-1.00 Socket Head Cap Screw, Metric Blue Steel, 20 mm Length, 25 PK (UST187524)
- ZORO SELECT Hex Nut, 1"-14, 18-8 Stainless Steel, Not Graded, Plain, 55/64 in Ht (1WB60)
- WRAP-IT Back-to-Back Strap, No Adhesive, 7 in, Black, 6 PK (A106-10BX)
- WRAP-IT Back-to-Back Strap, No Adhesive, 28 in, 2.5 in Wd, Black, 2 PK (A102-H-28BX)
- WRAP-IT Back-to-Back Strap, No Adhesive, Black (A112-1234BX)
- WRAP-IT Back-to-Back Strap, No Adhesive, 17", Black, 6 PK (A106-40BX)
- WRAP-IT Back-to-Back Strap, No Adhesive, Black (A712-928B)
- WRAP-IT Cinch Strap, No Adhesive, 24 in, 2 in Wd, Black, 4 PK (A704-24B)
- BSC PREFERRED 1/2'' x 75' - Black VELCRO Brand Self-Grip Strap Roll (S-13671)
- Wrap-It Hook & Loop Straps