Shop All Work Pants and Shorts
Wrangler
Shorts, Ranger, Cotton, Black, 38
Mfr # 3W360 BK 38
Zoro # G7307547
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Cotton
- Inseam 10 in
- Fabric Weight 10 oz
- Fits Waist Size 38 in
- Size (Inseam x Max. Waist) ( 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wrangler
- MFR # 3W360 BK 38
- Zoro # G7307547
- UPC # 690742174321
- Country of Origin Mexico
- Category Work Pants and Shorts
Dimensions
Size | 38 |
Fits Waist Size | 38 in |
Size (Inseam x Max. Waist) | ( 10 in |
Size (Max. Waist x Inseam) | 10 in ) |
Details
Item | Shorts |
Color | Black |
Material | 100% Cotton |
Inseam | 10 in |
Fabric Weight | 10 oz |
Description
Shorts, Material 100 Percent Cotton, Color Black, Fabric Weight 10 oz, Inseam 10 in, Size 38
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COVIDIEN Hazardous Waste Container (KRCR100618)
- THOROGOOD SHOES Size 11 Men's Hiker Boot Composite Hiker Boots, Black/Gray (804-6290 W 11)
- BRADY Floor Stencil, Polyester, 5" Overall H, 148809 (148809)
- MCR SAFETY Leather Drivers Gloves, Cowhide, Premium Grade, Shirred Slip-On Cuff, Full Finger, Beige, L, 1 Pair (3211L)
- WRANGLER Rugged Wear Relaxed-Fit Jeans, Black, 54x32 (35002OB 54 32)
- WRANGLER Rugged Wear Relaxed-Fit Jeans, Black 48 x 34 (35002OB 48 34)
- DICKIES Work Pants, Black, 32 in. Waist Size (LP65BK 32 30)
- 5.11 Apex Pants, Size 35" x 32", Battle Brown (74434)
- SWEDEPRO Chainsaw Pants, Blue, Size 34 to 36x33 In (151034)
- RED KAP Mns Pw Relaxed Fit Jean (PD60PW 54 30)
- MARKAL PANT MRKR OILY SURF 2PK (28779)
- Wrangler Workwear and Protective Clothing