Shop All Work Pants and Shorts
Wrangler
Rugged Wear Relaxed-Fit Jeans, Black, 48x32
Mfr # 35002OB 48 32
Zoro # G608640858
$34.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material 100% Cotton Denim
- Inseam 32"
- Fabric Weight 3.4
- Fits Waist Size 48"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wrangler
- MFR # 35002OB 48 32
- Zoro # G608640858
- UPC # 84084350749
- Country of Origin Mexico
- Category Work Pants and Shorts
Dimensions
Fits Waist Size | 48" |
Details
Color | Black |
Material | 100% Cotton Denim |
Inseam | 32" |
Fabric Weight | 3.4 |
Description
These relaxed-fit Wrangler Rugged Wear jeans are prewashed for softness and comfort. Added room in the seat, thigh and knee so you will never feel restricted while working. Wider leg openings make them fit comfortably over your work boots. Constructed from durable, 14.5-oz., 100% cotton denim. Extra-deep front pockets with right front coin pocket and two rear pockets. Black. Wrangler 35002.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETY ZONE Nitrile Exam Gloves, 4 mil Palm, Nitrile, Powder-Free, M, 100 PK, Black (SZNGNEPMDK)
- ZORO SELECT Out of Service Tag, Roll, 6-1/4 x 3, PK100 (43Z230)
- LYLE Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, U4-1318-RA_14X10 (U4-1318-RA_14X10)
- STRANCO Vehicle Placard, Flammable w Pictogram (DOTP-0034-PS)
- WRANGLER Rugged Wear Relaxed-Fit Jeans, Black, 54x32 (35002OB 54 32)
- WRANGLER Rugged Wear Relaxed-Fit Jeans, Black 48 x 34 (35002OB 48 34)
- PROPPER Men Tactical Pants, 34"x30", Charcoal Grey (F52944X01534X30)
- KISHIGO L-XL, Lime, Class E, Mesh Pants (3117-L-XL)
- DOVETAIL WORKWEAR Britt Utility - Dark Grey Canvas 12x32 (DWS19P2C-030-12x32)
- TOUGH DUCK Flex Twill Cargo Short, Black, 36 (631016)
- PORTWEST Iona Plus Work Pants, 30 (F142)
- Wrangler Workwear