Shop All Work Pants and Shorts
Wrangler
Rugged Wear Relaxed-Fit Jeans, Black 48 x 34
Mfr # 35002OB 48 34
Zoro # G809767996
product price: $36.45
/ea
$36.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material 100% Cotton Denim
- Gender Men's
- Inseam 34 in.
- Fabric Weight 2.25 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wrangler
- MFR # 35002OB 48 34
- Zoro # G809767996
- UPC # 84084687340
- Country of Origin Mexico
- Category Work Pants and Shorts
Details
Color | Black |
Material | 100% Cotton Denim |
Gender | Men's |
Inseam | 34 in. |
Fabric Weight | 2.25 lb. |
Lining Material | Unlined |
Fit | Relaxed |
Description
These relaxed-fit Wrangler Rugged Wear jeans are prewashed for softness and comfort. Added room in the seat, thigh and knee so you will never feel restricted while working. Wider leg openings make them fit comfortably over your work boots. Constructed from durable, 14.5-oz., 100% cotton denim. Extra-deep front pockets with right front coin pocket and two rear pockets. Black. Wrangler 35002.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Acrylic Sign Holder 11X17 (SH1117)
- OCCUNOMIX 2XL T-Shirt, Hi-Vis Yellow (LUX-LSETPBK-Y2X)
- IRONCLAD PERFORMANCE WEAR Touchscreen Oil Resistant Glove (R-NTR-02-S)
- VF WORKWEAR Shop Coat, No Insulation, Navy, 2XL (KT30NV RG 52)
- WRANGLER Rugged Wear Relaxed-Fit Jeans, Black, 54x32 (35002OB 54 32)
- WRANGLER Rugged Wear Relaxed-Fit Jeans, Black, 48x32 (35002OB 48 32)
- 5.11 Ripstop TDU Pant, TDU Khaki, S S (74003)
- RED KAP Mens Charcoal Industrial Short (PT26CH 34 10)
- DICKIES Carpenter Jeans, Cotton, 14oz, Indigo, 32x32 (LU20RB 32 32)
- RED KAP Womens Work N Motion Pant (PZ33CH 16 28)
- TOUGH DUCK Flex Twill Cargo Short, Navy, 34 (631016)
- Wrangler Workwear and Protective Clothing