Shop All Work Pants and Shorts
Wrangler Riggs Workwear
Wrangler Riggs Workwear Technician Pants
Mfr # 3W045LD 44 34
Zoro # G507052066
product price: $33.59
/ea
$33.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 7 oz. 100% Cotton Ripstop
- Inseam 34"
- Fabric Weight 1.5
- Fits Waist Size 44"
- Length 16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wrangler Riggs Workwear
- MFR # 3W045LD 44 34
- Zoro # G507052066
- UPC # 40326709522
- Country of Origin Mexico
- Category Work Pants and Shorts
Dimensions
Fits Waist Size | 44" |
Length | 16 |
Details
Color | Loden/Dark Green |
Material | 7 oz. 100% Cotton Ripstop |
Inseam | 34" |
Fabric Weight | 1.5 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Pneumatic Lockout, Red, 1 Padlock (48KV19)
- GLOBAL INDUSTRIAL Roundtangular Acrylic Convex Mirror, Indoor, 20x30,160° Viewing Angle (670551)
- PIP Foam Nitrile Coated Gloves, 3/4 Dip Coverage, Blue/Gray, M, 12PK (34-9025/M)
- ZORO SELECT Glove Dispenser, Steel, 3 Boxes (6GKY8)
- WRANGLER RIGGS WORKWEAR Wrangler Riggs Workwear Technician Pants (3W045DK 42 30)
- WRANGLER RIGGS WORKWEAR Wrangler Riggs Workwear Technician Pants (3W045CH 44 34)
- WRANGLER RIGGS WORKWEAR Carpenter Pants, Bark, 48x34 (3W020BR 48 34)
- TOUGH DUCK Flex Twill Cargo Pant, Navy, 36 (601006)
- NOTCH Armorflex II Chainsaw Protective Pants 36-38 in. Waist, 34 in. Inseam (NA2CP-36-38-34)
- TRU-SPEC BDU Trouser, L, Woodland (1505)
- RED KAP Mens Charcoal Industrial Short (PT26CH 44 10)
- Wrangler Riggs Workwear Work Pants and Shorts