Shop All Work Pants and Shorts
Wrangler Riggs Workwear
Wrangler Riggs Workwear Technician Pants
Mfr # 3W045DK 42 30
Zoro # G707052125
product price: $32.15
/ea
$32.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 7 oz. 100% Cotton Ripstop
- Inseam 30"
- Fabric Weight 1.5
- Fits Waist Size 42"
- Length 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wrangler Riggs Workwear
- MFR # 3W045DK 42 30
- Zoro # G707052125
- UPC # 40326709881
- Country of Origin Mexico
- Category Work Pants and Shorts
Dimensions
Fits Waist Size | 42" |
Length | 12 |
Details
Color | Dark Khaki |
Material | 7 oz. 100% Cotton Ripstop |
Inseam | 30" |
Fabric Weight | 1.5 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZING NOTICE Sign, Keep Area Clear, 7X10", ADH, 1132S (1132S)
- PETZL Replacement Rope Lanyard, 5 m, Nylon (L052FA03)
- SPENCO Orthotic Arch Supports, Mens 12-13, PR (4304205)
- NOTRAX 6 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 1" Thick (510S0046YB)
- WRANGLER RIGGS WORKWEAR Wrangler Riggs Workwear Technician Pants (3W045CH 44 34)
- WRANGLER RIGGS WORKWEAR Carpenter Pants, Bark, 48x34 (3W020BR 48 34)
- DICKIES Work Pants, Poly/Cotton Twill, Navy, 30x30 (P874NV 30 30)
- PORTWEST Iona Plus Work Pants, 30 (F142)
- RED KAP Mens Dungaree Jean (PD80PW 40 32)
- DICKIES Carpenter Jeans, Cotton, 14oz, Indigo, 32x34 (LU20RB 32 34)
- 5.11 Mens Cargo Pants, Size 38" x 32", Black (74439)
- Wrangler Riggs Workwear Work Pants and Shorts