Shop All Work Pants and Shorts
Wrangler Riggs Workwear
Carpenter Pants, Bark, 48x34
Mfr # 3W020BR 48 34
Zoro # G008640724
product price: $40.75
/ea
$40.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Bark
- Material 10 oz. 100% Cotton Ripstop
- Inseam 34"
- Fabric Weight 1.95
- Fits Waist Size 48"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wrangler Riggs Workwear
- MFR # 3W020BR 48 34
- Zoro # G008640724
- UPC # 51071379502
- Country of Origin Mexico
- Category Work Pants and Shorts
Dimensions
Fits Waist Size | 48" |
Details
Color | Bark |
Material | 10 oz. 100% Cotton Ripstop |
Inseam | 34" |
Fabric Weight | 1.95 |
Description
These rugged 10-oz., 100% cotton Riggs Workwear by Wrangler ripstop carpenter pants are made to work overtime. The room2move gusseted crotch and improved fit in the seat and thigh maintains a comfortable fit throughout the day. Riggs ripstop pants feature a right-side hammer loop, 1,000-denier Cordura-lined back pockets and a patented tape measure reinforcement on the right front pocket. Front pockets have wide openings and are deeper for better storage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Pipe Marker, Cold Water, Green, 41512 (41512)
- ZORO SELECT Lockout Hasp, Snap-On, 8 Lock, Silver (7604)
- SAS SAFETY HEAT SLEEVE KEVLAR ONE SIZE FITS ALL (SA6701)
- MAGID DROC PF540 Hyperon Blend White Polyurethane Palm Coated Gloves Cut Level 2 (PF540-9)
- WRANGLER RIGGS WORKWEAR Wrangler Riggs Workwear Technician Pants (3W045DK 42 30)
- WRANGLER RIGGS WORKWEAR Wrangler Riggs Workwear Technician Pants (3W045CH 44 34)
- TOUGH DUCK Expandable Waist Flat Front Flex Twill P (WP090)
- DICKIES 34" x 36" White Painter's Pants Cotton Men's Relaxed Fit (1953-34X36)
- DICKIES Carpenter Jeans, Cotton, 14oz, Indigo, 40x32 (LU20RB 4032)
- 5.11 Women's Tactical Pant, Black, 10, 30-32" (64358)
- CONDOR OUTDOOR PRODUCTS CIPHER JEANS, BLACK, 34X30 (101137-002-34-30)
- Wrangler Riggs Workwear Workwear