Shop All Work Pants and Shorts
Wrangler
Jeans, Womens, 13 oz, Cotton, Blue, 7x30
Mfr # WRC10RR 7x30
Zoro # G2827197
product price: $36.45
/ea
$36.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material 100% Cotton
- Gender Women's
- Size 29 1/2 in
- Inseam 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wrangler
- MFR # WRC10RR 7x30
- Zoro # G2827197
- UPC # 755107754898
- Country of Origin Mexico
- Category Work Pants and Shorts
Dimensions
Size | 29 1/2 in |
Fits Waist Size | 28 1/2 to 29 1/2 in |
Maximum Waist Size | 29 1/2 in |
Size (Inseam x Max. Waist) | ( 30 in x 29 1/2 in ) |
Minimum Waist Size | 28 1/2 in |
Size (Max. Waist x Inseam) | ( 29 1/2 in x 30 in ) |
Details
Item | Jeans |
Color | Blue |
Material | 100% Cotton |
Gender | Women's |
Inseam | 30 in |
Fabric Weight | 13 oz |
Garment Style | Slim to Regular Fit, Mid Rise, Bootcut Leg |
Binding | Zipper and Button |
Closure Type | Zipper with Button |
Waist Closure | Zipper |
Fly Closure Type | Zipper |
Description
Jeans, Garment Type Pants, Gender Women's, Material 100 Percent Cotton, Fabric Weight 13 oz, Waist Closure Zipper, Fly Closure Type Zipper, Color Blue, Inseam 30 in, Maximum Waist Size 29 1/2 in, Size 7x30, Minimum Waist Size 28 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX 8 ft. L x Vinyl, 9/16" Thick (518S0038BL)
- JUSTRITE Poly Liquid Disposal Can ext. dia. 12" x 14.75" H (CAN117)
- TOP TAPE AND LABEL. True Grip Anti-Slip Tape, Black, 3inW x 24inL, 50/Pkg., (SG7132CBS)
- HILLMAN 3 in. Black Vinyl Self-Adhesive Letter D 1 pc, 6PK (841510)
- WRANGLER Rugged Wear Relaxed-Fit Jeans, Black 48 x 34 (35002OB 48 34)
- WRANGLER Rugged Wear Relaxed-Fit Jeans, Black, 54x32 (35002OB 54 32)
- WRANGLER Rugged Wear Relaxed-Fit Jeans, Black, 48x32 (35002OB 48 32)
- 5.11 Stryke Pants, 36 x 30 In, Dark Navy (74369)
- RED KAP Mens Charcoal Industrial Short (PT26CH 34 10)
- RED KAP Mens Charcoal Dura Kap Work Pant (PT20CH 36 30)
- RED KAP Work Pant, Khaki, 27 in Inseam (PT89KH 10 27)
- Wrangler Workwear