Shop All Work Jackets & Coats
Wrangler
Butcher Coat, Mens, XS, White, Polyester
Mfr # WS40WH RG XS
Zoro # G1589668
$25.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fabric Weight 6 oz
- Length Regular
- Gender Men's
- Cuff Style Open
- Number of Pockets 0-3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wrangler
- MFR # WS40WH RG XS
- Zoro # G1589668
- UPC # 883248647202
- Country of Origin Honduras
- Category Work Jackets & Coats
Dimensions
Length | Regular |
Size | S |
Fits Chest Size | 32 in to 34 in |
Minimum Chest Size | 32 in |
Maximum Chest Size | 34 in |
Size-Body Type | Regular |
Details
Item | Butcher Coat |
Fabric Weight | 6 oz |
Gender | Men's |
Cuff Style | Open |
Number of Pockets | 0-3 |
Color | White |
Material | 100% Polyester |
Closure Type | Reversible Tie |
Industry Type | Healthcare |
Number of Outside Pockets | 2 |
Number of Inside Pockets | 1 |
Style | Butcher Coat |
Federal 209E Clean Room Class | Not Rated |
Pathogen and Chemical Ratings | Not Rated |
ISO Cleanroom Class | Not Rated |
Collar Style | Plain |
Cleaning and Care Instructions | Industrial Wash |
Description
Butcher Coat, Gender Men's, Style Butcher Coat, Material 100 Percent Polyester, Fabric Weight 6 oz, Front Closure Type Reversible Tie, Color White, Length Regular, Collar Style Plain, Number of Inside Pockets 1, Number of Outside Pockets 2, Maximum Chest Size 34 in, Minimum Chest Size 32 in, Size S, Size-Body Type Regular, Cleaning and Care Instructions Industrial Wash, Federal 209E Clean Room Class Not Rated, ISO Cleanroom Class Not Rated, Pathogen and Chemical Ratings Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANNER Size 8 Men's 8 in Work Boot Alloy Work Boot, Black (17311-8EE)
- 3M PELTOR Peltor„¢ Optime„¢ 105 Earmuffs, Behind-The-Head, H10B, 1/Each (7000009664)
- RAE Pavement Stencil, Stop, 24 in (STL-116-72403)
- 2W INTERNATIONAL Chemical Suit, 4X-Large, Green (8035-SA 4XL)
- REFRIGIWEAR Men's Blue Nylon Jacket size S (0525RNAVSML)
- PROPPER Khaki Polyester Jacket size M (F54880E233M1)
- VIKING Black Viking Thor Prof Surveyor Jacket size S (406BK-S)
- RED KAP Men's Blue Polyester/Cotton Jacket size L (JT50NV RG L)
- 5.11 Blue Big Horn Jacket size L (48026)
- TOUGH DUCK Duck Sherpa Lined Vest, Olive (WV061)
- CARHARTT OV4277 M LseFit WshDck Lnd Mcknck Vst (104277-I26)
- Wrangler Workwear and Protective Clothing