Shop All Work Jackets & Coats
Wrangler
Butcher Coat, Mens, XL, White, Polyester
Mfr # WS40WH RG XL
Zoro # G1589677
$25.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fabric Weight 6 oz
- Length Regular
- Gender Men's
- Cuff Style Open
- Number of Pockets 0-3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wrangler
- MFR # WS40WH RG XL
- Zoro # G1589677
- UPC # 883248571156
- Country of Origin Honduras
- Category Work Jackets & Coats
Dimensions
Length | Regular |
Size | XL |
Fits Chest Size | 48 in to 50 in |
Minimum Chest Size | 48 in |
Maximum Chest Size | 50 in |
Size-Body Type | Regular |
Details
Item | Butcher Coat |
Fabric Weight | 6 oz |
Gender | Men's |
Cuff Style | Open |
Number of Pockets | 0-3 |
Color | White |
Material | 100% Polyester |
Closure Type | Reversible Tie |
Industry Type | Healthcare |
Number of Outside Pockets | 2 |
Style | Butcher Coat |
Number of Inside Pockets | 1 |
ISO Cleanroom Class | Not Rated |
Collar Style | Plain |
Pathogen and Chemical Ratings | Not Rated |
Federal 209E Clean Room Class | Not Rated |
Cleaning and Care Instructions | Industrial Wash |
Description
Butcher Coat, Gender Men's, Style Butcher Coat, Material 100 Percent Polyester, Fabric Weight 6 oz, Front Closure Type Reversible Tie, Color White, Length Regular, Collar Style Plain, Number of Inside Pockets 1, Number of Outside Pockets 2, Maximum Chest Size 50 in, Minimum Chest Size 48 in, Size XL, Size-Body Type Regular, Cleaning and Care Instructions Industrial Wash, Federal 209E Clean Room Class Not Rated, ISO Cleanroom Class Not Rated, Pathogen and Chemical Ratings Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL 12" Chemical Resistant Gloves, Natural Rubber Latex, 7, 1 PR (87-155)
- EDWARDS SIGNALING Warning Light, LED, 120VAC, Red, 65 FPM (125XBRZR120AB)
- GLOBAL INDUSTRIAL Flammable Cabinet, Self Close Single Door, 12 Gallon, 23Wx19Dx35H (316091)
- MCR SAFETY 12" Chemical Resistant Gloves, Neoprene, M, 1 PR (6912M)
- POLAR PLUS Insulated Long Freezer Coat, -50F, Navy, L (34032-L)
- CARHARTT Men's Black Cotton Hooded Duck Jacket size 4XL (J140-BLK 4XL REG)
- RED KAP Men's Navy Hooded Parka size JP70NV RG M (JP70NV RG M)
- CARHARTT OV2286 M RD Rilaxed Fitt LW Ins Vst (102286-I26)
- RED KAP 65/35 P/C Cotton Duck Hooded Jacket JD20ND RG XL (JD20ND RG XL)
- TOUGH DUCK Jacket, Men, Insulated, XL, Black (WJ131)
- CARHARTT OV4277 M LseFit WshDck Lnd Mcknck Vst (104277-I26)
- Wrangler Workwear