Shop All Work Jackets & Coats
Wrangler
Butcher Coat, Mens, Size S, White, Polyester
Mfr # WS40WH RG S
Zoro # G1589686
$25.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fabric Weight 6 oz
- Length Regular
- Gender Men's
- Cuff Style Open
- Number of Pockets 0-3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wrangler
- MFR # WS40WH RG S
- Zoro # G1589686
- UPC # 883248647196
- Country of Origin Honduras
- Category Work Jackets & Coats
Dimensions
Length | Regular |
Size | S |
Fits Chest Size | 36 in to 38 in |
Minimum Chest Size | 36 in |
Size-Body Type | Regular |
Maximum Chest Size | 38 in |
Details
Item | Butcher Coat |
Fabric Weight | 6 oz |
Gender | Men's |
Cuff Style | Open |
Number of Pockets | 0-3 |
Color | White |
Material | 100% Polyester |
Closure Type | Reversible Tie |
Industry Type | Healthcare |
Number of Outside Pockets | 2 |
Style | Butcher Coat |
Number of Inside Pockets | 1 |
Collar Style | Plain |
Pathogen and Chemical Ratings | Not Rated |
Federal 209E Clean Room Class | Not Rated |
ISO Cleanroom Class | Not Rated |
Cleaning and Care Instructions | Industrial Wash |
Description
Butcher Coat, Gender Men's, Style Butcher Coat, Material 100 Percent Polyester, Fabric Weight 6 oz, Front Closure Type Reversible Tie, Color White, Length Regular, Collar Style Plain, Number of Inside Pockets 1, Number of Outside Pockets 2, Maximum Chest Size 38 in, Minimum Chest Size 36 in, Size S, Size-Body Type Regular, Cleaning and Care Instructions Industrial Wash, Federal 209E Clean Room Class Not Rated, ISO Cleanroom Class Not Rated, Pathogen and Chemical Ratings Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Foam Nitrile Coated Gloves, Palm Coverage, Black, 2XL, PR (11-801)
- ZORO SELECT Tarp, Fire Retard Drainage, Poly, 12x12Ft (5WUA0)
- HILLMAN 4X6 Security Cam Sign (843336)
- NORCO Calibration Gas Cylinder, 58L (Z105325PN)
- RED KAP 65/35 P/C Cotton Duck Hooded Jacket JD20ND RG M (JD20ND RG M)
- POLAR PLUS Insulated Heavy Duty Coat, Green, XL (34029G-XL)
- CARHARTT Blue Cotton Duck Jacket size 2XLT (J140-DNY XXL TLL)
- CONDOR Men's Brown Cotton Duck Jacket size XL (4KXF8)
- RED KAP Mens Post Blu Shop Coat 65/35 Twill (KT30PB RG 40)
- N-FERNO BY ERGODYNE 6467 XL Black Winter Work Jacket - 300D Polyester Shell (6467)
- CARHARTT OV4277 M LseFit WshDck Lnd Mcknck Vst (104277-BRN)
- Wrangler Workwear and Protective Clothing