Shop All Work Jackets & Coats
Wrangler
Butcher Coat, Mens, Size M, White, Polyester
Mfr # WS40WH RG M
Zoro # G1589695
$25.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fabric Weight 6 oz
- Length Regular
- Gender Men's
- Cuff Style Open
- Number of Pockets 0-3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wrangler
- MFR # WS40WH RG M
- Zoro # G1589695
- UPC # 883248571149
- Country of Origin Honduras
- Category Work Jackets & Coats
Dimensions
Length | Regular |
Size | M |
Fits Chest Size | 40 in to 42 in |
Maximum Chest Size | 42 in |
Minimum Chest Size | 40 in |
Size-Body Type | Regular |
Details
Item | Butcher Coat |
Fabric Weight | 6 oz |
Gender | Men's |
Cuff Style | Open |
Number of Pockets | 0-3 |
Color | White |
Material | 100% Polyester |
Closure Type | Reversible Tie |
Industry Type | Healthcare |
Number of Outside Pockets | 2 |
Style | Butcher Coat |
Number of Inside Pockets | 1 |
ISO Cleanroom Class | Not Rated |
Federal 209E Clean Room Class | Not Rated |
Collar Style | Plain |
Cleaning and Care Instructions | Industrial Wash |
Pathogen and Chemical Ratings | Not Rated |
Description
Butcher Coat, Gender Men's, Style Butcher Coat, Material 100 Percent Polyester, Fabric Weight 6 oz, Front Closure Type Reversible Tie, Color White, Length Regular, Collar Style Plain, Number of Inside Pockets 1, Number of Outside Pockets 2, Maximum Chest Size 42 in, Minimum Chest Size 40 in, Size M, Size-Body Type Regular, Cleaning and Care Instructions Industrial Wash, Federal 209E Clean Room Class Not Rated, ISO Cleanroom Class Not Rated, Pathogen and Chemical Ratings Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRANCO Calibration Label, ENG, Blue/White, PK350 (TC-90002)
- TINGLEY Iron Eagle Rain Jacket, Unrated, Yellow, 2XL (J22207)
- POLYCO Rain Jacket, Yellow, L (50524)
- HEROS PRIDE Belt Accessory, Synthetic Leather (1458PB)
- TOUGH DUCK Ultimate Duck Parka BRN, L (WJ341)
- BERNE Heartland Washed Duck Hooded Work Jacket (HJ375)
- VIKING Tempest II Jacket, Black/Royal, Blue, S (838CB-S)
- CARHARTT Men's Brown Cotton Hooded Duck Jacket size L (J140-BRN LRG REG)
- 5.11 Blue Big Horn Jacket size M (48026)
- REFRIGIWEAR Jacket Iron-Tuff Jackoat Navy Large (0342RNAVLAR)
- TOUGH DUCK Fooler Front Quilt Lined, GYBK, L (WS061)
- Wrangler Work Jackets & Coats