Shop All Work Jackets & Coats
Wrangler
Butcher Coat, Mens, 4XL, White, Polyester
Mfr # WS40WH RG 4XL
Zoro # G1589729
$25.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cuff Style Open
- Color White
- Material 100% Polyester
- Size 4XL
- Fits Chest Size 60 in to 62 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wrangler
- MFR # WS40WH RG 4XL
- Zoro # G1589729
- UPC # 883248647172
- Country of Origin Honduras
- Category Work Jackets & Coats
Dimensions
Size | 4XL |
Fits Chest Size | 60 in to 62 in |
Length | Regular |
Maximum Chest Size | 62 in |
Size-Body Type | Regular |
Minimum Chest Size | 60 in |
Details
Item | Butcher Coat |
Cuff Style | Open |
Color | White |
Material | 100% Polyester |
Closure Type | Reversible Tie |
Industry Type | Healthcare |
Gender | Men's |
Number of Pockets | 0-3 |
Fabric Weight | 6 oz |
Number of Outside Pockets | 2 |
Number of Inside Pockets | 1 |
Style | Butcher Coat |
Cleaning and Care Instructions | Industrial Wash |
Collar Style | Plain |
ISO Cleanroom Class | Not Rated |
Federal 209E Clean Room Class | Not Rated |
Pathogen and Chemical Ratings | Not Rated |
Description
Butcher Coat, Gender Men's, Style Butcher Coat, Material 100 Percent Polyester, Fabric Weight 6 oz, Front Closure Type Reversible Tie, Color White, Length Regular, Collar Style Plain, Number of Inside Pockets 1, Number of Outside Pockets 2, Maximum Chest Size 62 in, Minimum Chest Size 60 in, Size 4XL, Size-Body Type Regular, Cleaning and Care Instructions Industrial Wash, Federal 209E Clean Room Class Not Rated, ISO Cleanroom Class Not Rated, Pathogen and Chemical Ratings Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Caution Sign, 8X8", BK/Yel, Plstc, Eng (PSP478)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, XL, Black, Ribbed Stretch Nylon (WFG2-05-XL)
- SALISBURY Electrical Glove Kit, Class 0, Sz 9, PR (GK011BL/9)
- AZUSA SAFETY Bluwolf Cut Resistant 13 ga. ANSI A5 Gray Gloves, Black Sandy Foam Nitirle Palm Coating, XL (BW5000)
- TOUGH DUCK Abraham Hydro Parka, WJ181-BLACK-L (WJ181)
- RED KAP Butcher Coat 4006WH RG XXL (4006WH RG XXL)
- CONDOR OUTDOOR PRODUCTS SUMMIT ZERO SOFTSHELL JACKET, OLIVE DRAB, XL (609-001-XL)
- GAME WORKWEAR The Three Seasons Jacket, Navy, Size Large (9400)
- RED KAP Mns Charcoal Shop Coat (KT30CH RG 44)
- TINGLEY Jacket, Quilted Insulated, 3XL, Black (J77013)
- 2W INTERNATIONAL Heavy Duty Freezer Jacket, Small, Blue (FJ-80 S)
- Wrangler Workwear