Shop All Ovens and Ranges
Wppo Llc
WPPO Le Peppe Portable Eco Wood Fired Pizza Oven, Red
Mfr # WKE-01-RED
Zoro # G304988155
product price: $544.99
/ea
Free Shipping & Returns
$544.99
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
- Brand Wppo Llc
- MFR # WKE-01-RED
- Zoro # G304988155
- UPC # 682863590319
- Country of Origin China
- Category Ovens and Ranges
Description
enjoy wood-fired oven baking anywhere with the wppo pro le peppe portable wood fired pizza oven. The le peppe is made of durable powder coated steel and has a double-walled oven, fire blanket insulation and thick 12mm cordierite baking stone floor for ideal heat retention. An easy load fire box allows you to bake using your favorite wood chunks, wood chips, pellets, charcoal briquettes or lump charcoal. Lighting the oven is simple thanks to a high-flow downdraft system, designed to circulate air and quickly reach cooking temperatures up to 900 degrees fahrenheit. The oven door features a small peephole to check on foods as they cook, without letting heat out. The oven top has a built-in thermometer to keep and eye on cooking temperatures, as well as a removable chimney for portability. Start baking out of the box with the included peel.
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
- FAME FABRICS Smock, Female, Royal Blue, K72, XS (81913)
- CRES COR Rocker Switch 7/8 X 1-1/2 Dpdt Ctr-Off (0808-104-1)
- T&S BRASS Dipperwell (B-2282)
- WARING Heat Sealing Bar (Wcvsb) (35808)
- WHYNTER 40 Quart Capacity Convection Oven Air Fryer Yogurt Maker, Dehydrator (TSO-488GB)
- FORNO 30In. Built-In Single Wall Oven (FBOEL1358-30)
- MAIN STREET EQUIPMENT E36-N Natural Gas 6 Burner 36in Range with Standard Oven - 210000 BTU (541E36N)
- SUBURBAN MANUFACTURING Suburban Manufacturing 3084A SDN2 Drop-In Cooktop Glass Cover (S6U-3084A)
- COOKING PERFORMANCE GROUP CPG-DSPR-N Natural Gas Stock Pot Range - 160000 BTU (351CPGDSPRN)
- HOTLOGIC HotLogic 16801056-AF Portable Personal Mini Oven; Aqua Floral (16801056-AF)
- CONCORD Deluxe 16" Banjo Single Square Burner Stove (B-4229)
- Wppo Llc Ovens and Ranges